Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Century Room Air Cond Mtr, PSC, OAO, 1075 RPM DSB1026H

Room Air Cond Mtr, PSC, OAO, 1075 RPM (Discontinued)

  • Mfr # DSB1026H
  • Zoro # G1922514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSB1026H
Zoro #
G1922514
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Length Less Shaft
4 7/16 in
Resilient Ring Dia.
2 1/2 in
Lead Length
22 in
Body Dia.
5 5/8 in
Shaft Length
7 1/2 in
Overall Length
18 7/8 in

Details

Motor Design
Permanent Split Capacitor
HP
1/4
RPM Range
1,001-1,100
No. of Speeds
2
Voltage
230
Motor Shaft Rotation
CCWLE
Frame
48Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Resilient Base
Hz
60 Hz
Capacitor Required
Included
Motor Shaft Design
Flat
Phase
1
Motor Sub Application
Fan Coil, Room Air Conditioner Motor
Ring to Ring Center
4 7/16 in
Motor Bearings
Sleeve
Item
Room Air Conditioner Motor
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Motor Application
HVAC/R
Standards
CSA Certified, UL Recognized
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1,075 RPM
Ins. Class
B
Motor Thermal Protection
Auto
Motor Service Factor
1
Duty
Continuous
Full Load Amps
1.1 A
Motor Mounting Position
Horizontal
Motor Frame Material
Steel
Includes
Resilient Base
Weight
14 lb
Number of Shafts
2
Usable @ 200V
No
Usable @ 208V
No
Conduit Box Position
F3
Number of Speeds
2
Mounting
Cradle Base
Application
For Room Air Conditioners, Fan Coil Console Units, Packaged Heat Pumps and Other Double Shaft and Shaft-mounted Fan and Blower

Description

Room Air Conditioner Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 2, Voltage 230V AC, 1.1 A Full Load Amps, 48Y Frame, Output Watts 190 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Air Over, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.