This item is Discontinued.

Century Room Air Cond Mtr, PSC, OAO, 1075 RPM DSB1056H

Room Air Cond Mtr, PSC, OAO, 1075 RPM (Discontinued)

  • Mfr # DSB1056H
  • Zoro # G1408881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSB1056H
Zoro #
G1408881
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Resilient Ring Dia.
2 1/2 in
Shaft Length
7 1/2 in
Body Dia.
5 5/8 in
Lead Length
22 in
Length Less Shaft
5 7/8 in
Overall Length
19 7/8 in

Details

Motor Design
Permanent Split Capacitor
HP
1/2
RPM Range
1,001-1,100
No. of Speeds
2
Voltage
230V AC
Motor Shaft Rotation
CCWLE
Frame
48Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Cradle Base
Motor Sub Application
Room Air Conditioner
Ins. Class
B
Hz
60 Hz
Capacitor Required
Included
Ring to Ring Center
5 7/16 in
Motor Bearings
Sleeve
Item
Room Air Conditioner Motor
Motor Shaft Design
Flat
Motor Application
HVAC/R
Nameplate RPM
1,075
Max. Ambient Temp.
40 Degrees C
Phase
Single
Duty
Continuous
Standards
CSA Certified, UL Recognized
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Motor Service Factor
1
Motor Thermal Protection
Auto
Full Load Amps
4 A
Mounting
Cradle Base
Usable @ 200V
No
Includes
Resilient Base
Motor Mounting Position
Horizontal
Number of Speeds
2
Usable @ 208V
No
Conduit Box Position
F3
Number of Shafts
2
Weight
18 lb
Application
For Room Air Conditioners, Fan Coil Console Units, Packaged Heat Pumps and Other Double Shaft and Shaft-mounted Fan and Blower
Motor Frame Material
Steel

Description

Room Air Conditioner Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 HP, Nameplate RPM 1,075, No. of Speeds 2, Voltage 230V AC, Full Load Amps 4 A, 48Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Lead Length 22 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal, Number of Shafts 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.