Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Room Air Cond Mtr, PSC, OAO, 1075 RPM RA1006

Room Air Cond Mtr, PSC, OAO, 1075 RPM (Discontinued)

  • Mfr # RA1006
  • Zoro # G3254273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RA1006
Zoro #
G3254273
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Length Less Shaft
4 1/4 in
Resilient Ring Dia.
2 1/4 in
Stud Size
#8-32 x 1-5/8 in
Bolt Circle Dia.
5 1/8 in
Lead Length
35 in
Body Dia.
5 5/8 in
Shaft Length
8 5/16 in
Overall Length
20 in

Details

Motor Design
Permanent Split Capacitor
HP
1/8
RPM Range
1,001-1,100
No. of Speeds
3
Voltage
208-230V AC
Motor Shaft Rotation
CCWLE
Frame
48Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Ring/Stud
Hz
60 Hz
Motor Service Factor
1
Item
Room Air Conditioner Motor
Phase
Single
Motor Thermal Protection
Auto
Standards
CSA Certified, UL Recognized
Capacitor Required
2MDV4
Mounting Stud Pattern
3-5/8 in x 3-5/8 in
Duty
Continuous
Max. Ambient Temp.
40 Degrees C
Ins. Class
A
Motor Bearings
Sleeve
Motor Application
HVAC/R
Full Load Amps
0.75 A
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Nameplate RPM
1,075
Motor Sub Application
Room Air Conditioner
Stud Quantity
4
Motor Mounting Position
Horizontal
Weight
11 lb
Usable @ 208V
Yes
Includes
Extended Studs, Permanent Split Capacitor, Resilient Rings
Mounting Holes
(4) #8-32
Motor Shaft Design
Flat
Duty Cycle
Continuous
Number of Shafts
2
Motor Frame Material
Steel
Usable @ 200V
No
Application
Room Air Conditioners And Through-The-Wall Units, Shaft-Mounted Fan And Blower
Mounting
Stud
Number of Speeds
3

Description

Room Air Conditioner Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/8 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 208-230V AC, Full Load Amps 0.75 A, 48Y Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class A, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 35 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring/Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.