This item is Discontinued.

Century Room Air Cond Mtr, PSC, OAO, 1075 RPM RA1036WB

Room Air Cond Mtr, PSC, OAO, 1075 RPM (Discontinued)

  • Mfr # RA1036WB
  • Zoro # G3428004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA1036WB
Zoro #
G3428004
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Stud Size
#8-32 x 1-5/8 in
Bolt Circle Dia.
5 1/8 in
Body Dia.
5 5/8 in
Lead Length
35 in
Resilient Ring Dia.
2 1/4 in
Shaft Length
6 1/2 in
Length Less Shaft
5 11/16 in
Overall Length
20 1/8 in

Details

Motor Design
Permanent Split Capacitor
HP
1/3
RPM Range
1,001-1,100
No. of Speeds
3
Voltage
208-230V AC
Motor Shaft Rotation
CCWLE
Frame
48Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Cradle Base
Full Load Amps
1.09 A
Ins. Class
B
Mounting Stud Pattern
3-5/8 in x 3-5/8 in
Phase
Single
Hz
60 Hz
Motor Application
HVAC/R
Nameplate RPM
1,075
Motor Thermal Protection
Auto
Motor Sub Application
Room Air Conditioner
Motor Bearings
Sleeve
Standards
CSA Certified, UL Recognized
Max. Ambient Temp.
60 Degrees C
Motor Service Factor
1
Capacitor Required
2MDV4
Item
Room Air Conditioner Motor
Ring to Ring Center
5 1/8 in
Includes
Extended Studs, Permanent Split Capacitor, Resilient Rings
Duty
Continuous
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Usable @ 200V
No
Duty Cycle
Continuous
Motor Shaft Design
Flat
Number of Shafts
2
Weight
17 lb
Mounting Holes
(4) #8-32
Motor Mounting Position
Horizontal
Stud Quantity
4
Usable @ 208V
Yes
Motor Frame Material
Steel
Number of Speeds
3
Mounting
Cradle Base
Application
Room Air Conditioners And Through-The-Wall Units, Shaft-Mounted Fan And Blower

Description

Room Air Conditioner Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 208-230V AC, Full Load Amps 1.09 A, 48Y Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 60 Degrees C, Duty Cycle Continuous, Lead Length 35 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.