Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Century Room Air Cond Mtr, PSC, OAO, 1075 RPM RA1056WB

Room Air Cond Mtr, PSC, OAO, 1075 RPM (Discontinued)

  • Mfr # RA1056WB
  • Zoro # G3499702
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA1056WB
Zoro #
G3499702
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Bolt Circle Dia.
5 1/8 in
Lead Length
35 in
Resilient Ring Dia.
2 1/4 in
Shaft Length
8 5/8 in
Body Dia.
5 5/8 in
Length Less Shaft
6 1/8 in
Stud Size
#8-32 x 1-5/8 in
Overall Length
21 3/4 in

Details

Motor Design
Permanent Split Capacitor
HP
1/2
RPM Range
1,001-1,100
No. of Speeds
3
Voltage
208-230V AC
Motor Shaft Rotation
CCWLE
Frame
48Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Cradle Base
Phase
Single
Nameplate RPM
1,075
Mounting Stud Pattern
3-5/8 in x 3-5/8 in
Includes
Extended Studs, Permanent Split Capacitor
Hz
60 Hz
Motor Service Factor
1
Motor Sub Application
Room Air Conditioner
Ring to Ring Center
5 5/8 in
Motor Application
HVAC/R
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Duty
Continuous
Item
Room Air Conditioner Motor
Full Load Amps
2.07 A
Ins. Class
B
Capacitor Required
2MDV6
Standards
CSA Certified, UL Recognized
Max. Ambient Temp.
60 Degrees C
Motor Thermal Protection
Auto
Motor Bearings
Sleeve
Number of Shafts
2
Usable @ 208V
Yes
Mounting
Cradle Base
Stud Quantity
4
Duty Cycle
Continuous
Weight
19 lb
Mounting Holes
(4) #8-32
Motor Shaft Design
Flat
Motor Mounting Position
Horizontal
Number of Speeds
3
Usable @ 200V
No
Application
Room Air Conditioners And Through-The-Wall Units, Shaft-Mounted Fan And Blower
Motor Frame Material
Steel

Description

Room Air Conditioner Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 208-230V AC, Full Load Amps 2.07 A, 48Y Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 60 Degrees C, Duty Cycle Continuous, Lead Length 35 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.