Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Century Room Air Cond Mtr, PSC, OAO, 1075 RPM SA1026

Room Air Cond Mtr, PSC, OAO, 1075 RPM (Discontinued)

  • Mfr # SA1026
  • Zoro # G2675215
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA1026
Zoro #
G2675215
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Lead Length
36 in
Body Dia.
5 5/8 in
Length Less Shaft
4 1/8 in
Stud Size
#8-32 x 7/8 in
Shaft Length
7 7/8 in
Bolt Circle Dia.
5 1/8 in
Overall Length
20 in

Details

Motor Design
Permanent Split Capacitor
HP
1/4
RPM Range
1,001-1,100
No. of Speeds
3
Voltage
208-230V AC
Motor Shaft Rotation
CCWLE
Frame
48Y
Motor Enclosure Design
Semi Enclosed Air-Over
Motor Mounting Type
Stud
Mounting Stud Pattern
3-5/8 in x 3-5/8 in
Full Load Amps
1.05 A
Max. Ambient Temp.
60 Degrees C
Motor Thermal Protection
Auto
Ins. Class
B
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Motor Bearings
Sleeve
Phase
1
Capacitor Required
2MDV4
Duty
Continuous
Motor Service Factor
1
Motor Application
HVAC/R
Nameplate RPM
1,075 RPM
Standards
CSA Certified, UL Recognized
Hz
60 Hz
Item
Room Air Conditioner Motor
Motor Sub Application
Room Air Conditioner
Usable @ 208V
Yes
Number of Shafts
2
Mounting Holes
4
Duty Cycle
Continuous
Includes
Extended Studs, Permanent Split Capacitor
Stud Quantity
4
Motor Mounting Position
Horizontal
Motor Frame Material
Steel
Usable @ 200V
No
Motor Shaft Design
Flat
Weight
14 lb
Mounting
Stud
Number of Speeds
3
Application
Room Air Conditioners And Through-The-Wall Units, Shaft-Mounted Fan And Blower

Description

Room Air Conditioner Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 3, Voltage 208-230V AC, 1.05 A Full Load Amps, 48Y Frame, 60 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Semi Enclosed Air-Over, Motor Mounting Type Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.