Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Room Air Cond Mtr, PSC, OAO, 1100 RPM 953

Room Air Cond Mtr, PSC, OAO, 1100 RPM (Discontinued)

  • Mfr # 953
  • Zoro # G4485686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
953
Zoro #
G4485686
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Resilient Ring Dia.
2 1/2 in
Length Less Shaft
3 3/4 in
Shaft Length
10 7/8 in and 10 15/16 in
Body Dia.
5 in
Lead Length
40 in

Details

Motor Design
Permanent Split Capacitor
HP
1/15
RPM Range
1001-1100
No. of Speeds
3
Voltage
115
Motor Shaft Rotation
CWLE
Frame
42Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Cradle Base
Motor Bearings
Sleeve
Full Load Amps
0.80
Motor Shaft Design
Flat
Capacitor Required
2MDV4
Motor Sub Application
Room Air Conditioner
Standards
UL(E46412), CSA(LR43341)
Duty
Continuous
Motor Application
HVAC/R
Phase
1
Voltage Compatibility
115, 120, 115/208-230, 115/230, 120/240
Motor Thermal Protection
Auto
Includes
Capacitor
Motor Service Factor
1.00
Nameplate RPM
1100
Item
Room Air Conditioner Motor
Hz
60
Max. Ambient Temp.
40 Degrees C
Ring to Ring Center
4 in
Ins. Class
B

Description

Room Air Conditioner Motor, Permanent Split Capacitor, 1/15 HP, RPM Range 1001-1100, No. of Speeds 3, Voltage 115, CWLE Motor Shaft Rotation, 42Y Frame, Open Air-Over, Cradle Base Motor Mounting Type, Shaft Dia. 1/2 in, Shaft Length 10 7/8 in and 10 15/16 in, Motor Thermal Protection Auto, 1100 Nameplate RPM, 1 Phase, Sleeve Motor Bearings, Capacitor Required 2MDV4, Ins. Class B, Motor Service Factor 1.00, Continuous, 60 Hz, Full Load Amps 0.80, Max. Ambient Temp. 40 Degrees C, Body Dia. 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.