Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Room Air Cond Mtr, PSC, OAO, 1500 RPM 9652

Room Air Cond Mtr, PSC, OAO, 1500 RPM (Discontinued)

  • Mfr # 9652
  • Zoro # G2941924
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9652
Zoro #
G2941924
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Resilient Ring Dia.
2 1/2 in
Lead Length
31 in
Length Less Shaft
4 11/16 in
Shaft Length
9 13/16 in
Body Dia.
5 in
Overall Length
23 1/4 in

Details

Motor Design
Permanent Split Capacitor
HP
1/10
RPM Range
1,401-1,500
No. of Speeds
1
Voltage
208-230V AC
Motor Shaft Rotation
CCWLE
Frame
42Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Resilient Base
Duty
Continuous
Standards
CSA Certified, UL Recognized
Item
Room Air Conditioner Motor
Motor Shaft Design
Flat
Ring to Ring Center
4 1/4 in
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Motor Sub Application
Room Air Conditioner
Phase
1
Ins. Class
A
Hz
60 Hz
Motor Service Factor
1
Motor Thermal Protection
Auto
Motor Application
HVAC/R
Max. Ambient Temp.
40 Degrees C
Full Load Amps
0.7 A
Motor Bearings
Sleeve
Nameplate RPM
1,500 RPM
Capacitor Required
Included
Motor Frame Material
Steel
Includes
Resilient Base
Usable @ 208V
Yes
Stud Quantity
4
Number of Shafts
2
Duty Cycle
Continuous
Usable @ 200V
No
Weight
13 lb
Motor Mounting Position
Horizontal
Mounting Holes
4
Number of Speeds
3
Application
High Efficiency Performance in Fan Coil Heating/Air Conditioning, Furnace Blowers, Unit Heaters and Other Shaft-mounted Fan/Blower
Mounting
Cradle Base

Description

Room Air Conditioner Motor, 1 Phase, Motor Design Permanent Split Capacitor, 1/10 HP, Nameplate RPM 1,500 RPM, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 0.7 A, 42Y Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class A, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 31 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Resilient Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.