Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Century Room Air Cond Mtr, PSC, OAO, 1550 RPM 748

Room Air Cond Mtr, PSC, OAO, 1550 RPM (Discontinued)

  • Mfr # 748
  • Zoro # G2866701
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
748
Zoro #
G2866701
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Resilient Ring Dia.
2 1/2 in
Body Dia.
5 in
Length Less Shaft
4 1/16 in
Shaft Length
8 1/8 in
Lead Length
30 in
Overall Length
20 15/16 in

Details

Motor Design
Permanent Split Capacitor
HP
1/6, 1/8, 1/10, 1/12
RPM Range
1,501-1,600
No. of Speeds
4
Voltage
120
Motor Shaft Rotation
CCWLE
Frame
42
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Resilient Ring
Ring to Ring Center
4 1/16 in
Ins. Class
A
Standards
CSA Certified, UL Recognized
Motor Shaft Design
Flat
Motor Bearings
Sleeve
Phase
1
Motor Thermal Protection
Auto
Hz
60 Hz
Item
OEM Replacement Motor
Capacitor Required
Included
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Nameplate RPM
1,550 RPM
Motor Service Factor
1
Duty
Continuous
Includes
Unmounted 5 MFD 370VAC Capacitor
Motor Application
OEM Replacement Motor
Full Load Amps
3.07 A
Motor Sub Application
Direct Drive Fan/Blower
Max. Ambient Temp.
40 Degrees C
Mounting Holes
4
Stud Quantity
4
Weight
9 lb
Motor Mounting Position
Horizontal
Usable @ 208V
No
Motor Frame Material
Steel
Duty Cycle
Continuous
Usable @ 200V
No
Number of Shafts
2
Application
Room Air Conditioners, Evaporative Coolers, Remote Fan Coil Units and Other Shaft-mounted Fan and Blower Applications
Mounting
Ring
Number of Speeds
4
Finish
Black Enamel

Description

OEM Replacement Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/10 hp, 1/12 hp, 1/6 hp, 1/8 hp HP, Nameplate RPM 1,550 RPM, No. of Speeds 4, Voltage 120V AC, Full Load Amps 3.07 A, 42 Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.