Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Century Room Air Cond Mtr, PSC, OAO, 1550 RPM 9682

Room Air Cond Mtr, PSC, OAO, 1550 RPM (Discontinued)

  • Mfr # 9682
  • Zoro # G0382681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9682
Zoro #
G0382681
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Bolt Circle Dia.
5-3/16"
Body Dia.
5-5/8"
Length Less Shaft
4-3/8"
Shaft Length
7-1/2"
Resilient Ring Dia.
2-1/4"
Lead Length
36"
Stud Size
#8-32 x 1-5/8"

Details

Motor Design
Permanent Split Capacitor
HP
1/8
RPM Range
1501-1600
No. of Speeds
3
Voltage
208-230
Motor Shaft Rotation
CCWLE
Frame
48Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Stud
Full Load Amps
1.1
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Sleeve
Item
Room Air Conditioner Motor
Motor Shaft Design
Flat
Motor Application
HVAC/R
Standards
UL, CSA
Mounting Stud Pattern
3-5/8" x 3-5/8"
Motor Service Factor
1.00
Duty
Continuous
Motor Thermal Protection
Auto
Ins. Class
B
Hz
60/50
Nameplate RPM
1550
Phase
1
Capacitor Required
2MDV6
Motor Sub Application
Room Air Conditioner
Voltage Compatibility
115/208-230, 208-230, 208-240

Description

Room Air Conditioner Motor, Permanent Split Capacitor, 1/8 HP, RPM Range 1501-1600, No. of Speeds 3, Voltage 208-230, CCWLE Motor Shaft Rotation, 48Y Frame, Open Air-Over, Stud Motor Mounting Type, Shaft Dia. 1/2 In., Shaft Length 7-1/2 In., Motor Thermal Protection Auto, 1550 Nameplate RPM, 1 Phase, Sleeve Motor Bearings, Capacitor Required 2MDV6, Ins. Class B, Mounting Stud Pattern 3-5/8 In. x 3-5/8 In., Motor Service Factor 1.00, Continuous, 60/50 Hz, Full Load Amps 1.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.