Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Century Room Air Cond Mtr, PSC, OAO, 1550 RPM 9685

Room Air Cond Mtr, PSC, OAO, 1550 RPM (Discontinued)

  • Mfr # 9685
  • Zoro # G2584705
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9685
Zoro #
G2584705
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Stud Size
#8-32 x 1-5/8 in
Length Less Shaft
4 1/2 in
Bolt Circle Dia.
5 3/16 in
Shaft Length
7 1/2 in
Resilient Ring Dia.
2 1/4 in
Body Dia.
5 5/8 in
Lead Length
14 in
Overall Length
20 in

Details

Motor Design
Permanent Split Capacitor
HP
1/6
RPM Range
1,501-1,600
No. of Speeds
3
Voltage
115V AC
Motor Shaft Rotation
CCWLE
Frame
48Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Ring/Stud
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Nameplate RPM
1,550
Hz
50 Hz
Item
Room Air Conditioner Motor
Motor Sub Application
Room Air Conditioner
Duty
Continuous
Motor Thermal Protection
Auto
Motor Bearings
Sleeve
Phase
Single
Motor Application
HVAC/R
Motor Service Factor
1
Full Load Amps
2.07 A
Max. Ambient Temp.
40 Degrees C
Capacitor Required
2MDV6
Ins. Class
B
Motor Shaft Design
Flat
Standards
CSA Certified, UL Recognized
Mounting Stud Pattern
3-5/8 in x 3-5/8 in
Usable @ 208V
No
Includes
Resilient Mounting Ring
Mounting Holes
(4) #8-32
Motor Mounting Position
Horizontal
Usable @ 200V
No
Weight
13 lb
HP @ 50Hz
1/6
Voltage @ 50Hz
115V AC
Service Factor @ 50Hz
1
Full Load Amps @ 50Hz
2.7 A
Number of Shafts
2
RPM @ 50Hz
1,550 RPM
Motor Frame Material
Steel
Stud Quantity
4
Mounting
Stud
Application
Room Air Conditioners, evaporative cooloers, remote fan coils, and other shaft mounted fan and blower applications
Number of Speeds
3

Description

Room Air Conditioner Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 HP, Nameplate RPM 1,550, No. of Speeds 3, Voltage 115V AC, Full Load Amps 2.07 A, 48Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 50 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Lead Length 14 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring/Stud, Motor Mounting Position Horizontal, Number of Shafts 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.