Zoro Homepage
This item is Discontinued.
Century Room Air Cond Mtr, PSC, OAO, 1550 RPM 9688

Room Air Cond Mtr, PSC, OAO, 1550 RPM (Discontinued)

  • Mfr # 9688
  • Zoro # G0809846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9688
Zoro #
G0809846
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
7 1/2 in
Bolt Circle Dia.
5 3/16 in
Resilient Ring Dia.
2 1/4 in
Stud Size
#8-32 x 1-5/8 in
Length Less Shaft
5 in
Lead Length
14 in
Body Dia.
5 5/8 in
Overall Length
20 in

Details

Motor Design
Permanent Split Capacitor
HP
1/4
RPM Range
1,501-1,600
No. of Speeds
3
Voltage
208-230V AC
Motor Shaft Rotation
CCWLE
Frame
48Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Ring/Stud
Max. Ambient Temp.
40 Degrees C
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Motor Shaft Design
Flat
Mounting Stud Pattern
3-5/8 in x 3-5/8 in
Standards
CSA Certified, UL Recognized
Motor Thermal Protection
Auto
Nameplate RPM
1,550
Motor Bearings
Sleeve
Motor Application
HVAC/R
Item
Room Air Conditioner Motor
Hz
50 Hz
Phase
Single
Full Load Amps
2.02 A
Capacitor Required
2MDV3
Motor Sub Application
Room Air Conditioner
Duty
Continuous
Motor Service Factor
1
Ins. Class
B
Usable @ 200V
No
HP @ 50Hz
1/4
Full Load Amps @ 50Hz
2.2 A
Usable @ 208V
Yes
RPM @ 50Hz
1,550 RPM
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Weight
13 lb
Number of Shafts
2
Voltage @ 50Hz
208-230V AC
Service Factor @ 50Hz
1
Mounting Holes
(4) #8-32
Includes
Resilient Mounting Ring
Stud Quantity
4
Number of Speeds
3
Mounting
Stud
Application
Room Air Conditioners, evaporative cooloers, remote fan coils, and other shaft mounted fan and blower applications

Description

Room Air Conditioner Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,550, No. of Speeds 3, Voltage 208-230V AC, Full Load Amps 2.02 A, 48Y Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 50 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Lead Length 14 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring/Stud, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.