Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Room Air Cond Mtr, PSC, OAO, 1625 RPM 382A

Room Air Cond Mtr, PSC, OAO, 1625 RPM (Discontinued)

  • Mfr # 382A
  • Zoro # G0596181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
382A
Zoro #
G0596181
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Shaft Length
9 1/4 in
Length Less Shaft
4 7/16 in
Lead Length
36 in
Resilient Ring Dia.
2 1/2 in
Body Dia.
5 in
Overall Length
19 in
Bolt Circle Dia.
5 7/8 in

Details

Motor Design
Permanent Split Capacitor
HP
2
RPM Range
1,701-1,800
No. of Speeds
3
Voltage
115V AC
Motor Shaft Rotation
CWLE
Frame
42Y
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Face
Motor Thermal Protection
None
Ring to Ring Center
4 in
Capacitor Required
Included
Ins. Class
A
Max. Ambient Temp.
40 Degrees C
Motor Sub Application
Room Air Conditioner
Phase
Three
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Duty
Continuous
Item
Washdown Motor
Motor Bearings
Sleeve
Standards
CSA, UL
Motor Service Factor
1.15
Full Load Amps
5.8, 2.9 A
Motor Shaft Design
Flat
Motor Application
Washdown
Hz
60/50 Hz
Nameplate RPM
1,800
RPM @ 50Hz
1,745 RPM
Weight
66 lb
Service Factor @ 50Hz
1.15
Full Load Amps @ 50Hz
2.00 A
Conduit Box Location
Exterior
Voltage @ 50Hz
115V AC
Usable @ 208V
No
Duty Cycle
Continuous
Motor Mounting Position
Horizontal
HP @ 50Hz
2
Stud Quantity
4
Mounting Holes
(4) 3/8 in-16
Motor Frame Material
Steel
Usable @ 200V
No
Mounting
Cradle Base
Application
High Efficiency Performance in Fan Coil Heating/Air Conditioning, Furnace Blowers, Unit Heaters and Other Shaft-mounted Fan/Blower
Number of Speeds
3

Description

Washdown Motor, Three Phase, Motor Design Permanent Split Capacitor, 2 HP, Nameplate RPM 1,800, No. of Speeds 3, Voltage 115V AC, Full Load Amps 5.8, 2.9 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection None, 60/50 Hz Hz, Motor Service Factor 1.15, Ins. Class A, Motor Shaft Rotation CWLE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 36 in, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.