Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Room Air Cond Mtr, PSC, OAO, 1625 RPM 467A

Room Air Cond Mtr, PSC, OAO, 1625 RPM (Discontinued)

  • Mfr # 467A
  • Zoro # G2900037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467A
Zoro #
G2900037
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Body Dia.
5 in
Shaft Length
9 3/16 in
Length Less Shaft
4 15/16 in
Lead Length
36 in
Resilient Ring Dia.
2 1/2 in
Overall Length
23 1/4 in

Details

Motor Design
Permanent Split Capacitor
HP
1/5, 1/8, 1/10
RPM Range
1,601-1,700
No. of Speeds
3
Voltage
208-230V AC
Motor Shaft Rotation
CCWLE
Frame
42Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Resilient Base
Nameplate RPM
1,625 RPM
Motor Application
OEM Replacement Motor
Max. Ambient Temp.
40 Degrees C
Hz
60 Hz
Capacitor Required
Included
Full Load Amps
1.0, 0.76, 0.61 A
Motor Service Factor
1
Duty
Continuous
Motor Sub Application
Fan Coil, Room Air Conditioner Motor
Motor Shaft Design
Flat
Ins. Class
A
Motor Thermal Protection
Auto
Item
OEM Replacement Motor
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Phase
1
Ring to Ring Center
5 in
Standards
CSA, UL
Motor Bearings
Sleeve
Usable @ 208V
Yes
Number of Shafts
2
Duty Cycle
Continuous
Usable @ 200V
No
Weight
12 lb
Conduit Box Position
F2
Motor Mounting Position
Horizontal
Motor Frame Material
Steel
Stud Quantity
4
Application
High Efficiency Performance in Fan Coil Heating/Air Conditioning, Furnace Blowers, Unit Heaters and Other Shaft-mounted Fan/Blower
Number of Speeds
3
Mounting
Cradle Base

Description

OEM Replacement Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/10 hp, 1/5 hp, 1/8 hp HP, Nameplate RPM 1,625 RPM, No. of Speeds 3, Voltage 208-230V AC, Full Load Amps 1.0, 0.76, 0.61 A, 42Y Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.