Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Room Air Cond Mtr, PSC, OAO, 1625 RPM 747

Room Air Cond Mtr, PSC, OAO, 1625 RPM (Discontinued)

  • Mfr # 747
  • Zoro # G0967391
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
747
Zoro #
G0967391
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Resilient Ring Dia.
2 1/2 in
Body Dia.
5 in
Lead Length
33 in
Shaft Length
7 3/4 in
Length Less Shaft
4 5/16 in
Overall Length
16 3/4 in

Details

Motor Design
Permanent Split Capacitor
HP
1/4, 1/8
RPM Range
1,601-1,700
No. of Speeds
2
Voltage
208-230V AC
Motor Shaft Rotation
CCWLE
Frame
42
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Resilient Ring
Includes
Unmounted 5 MFD 370VAC Capacitor
Nameplate RPM
1,625 RPM
Phase
1
Motor Bearings
Sleeve
Motor Service Factor
1
Hz
60 Hz
Item
OEM Replacement Motor
Full Load Amps
2 A
Ring to Ring Center
4 5/16 in
Standards
CSA Certified, UL Recognized
Motor Sub Application
Direct Drive Fan/Blower
Duty
Continuous
Max. Ambient Temp.
40 Degrees C
Motor Application
OEM Replacement Motor
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Capacitor Required
Included
Motor Thermal Protection
Auto
Ins. Class
A
Motor Shaft Design
Flat
Usable @ 200V
No
Number of Shafts
2
Duty Cycle
Continuous
Mounting Holes
4
Motor Frame Material
Steel
Weight
10 lb
Motor Mounting Position
Horizontal
Usable @ 208V
Yes
Stud Quantity
4
Finish
Black Enamel
Mounting
Ring
Number of Speeds
2
Application
Room Air Conditioners, Evaporative Coolers, Remote Fan Coil Units and Other Shaft-mounted Fan and Blower Applications

Description

OEM Replacement Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp, 1/8 hp HP, Nameplate RPM 1,625 RPM, No. of Speeds 2, Voltage 208-230V AC, Full Load Amps 2 A, 42 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air Over, Motor Mounting Type Resilient Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.