Zoro Homepage
This item is Discontinued.
Century Room Air Cond Mtr, PSC, OAO, 1625 RPM 9635A

Room Air Cond Mtr, PSC, OAO, 1625 RPM (Discontinued)

  • Mfr # 9635A
  • Zoro # G2167155
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9635A
Zoro #
G2167155
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Length Less Shaft
4 3/8 in
Lead Length
37 in
Resilient Ring Dia.
2 1/2 in
Bolt Circle Dia.
5 1/8 in
Stud Size
#8-32 in
Body Dia.
5 5/8 in
Shaft Length
8 1/2 in
Overall Length
20 3/4 in

Details

Motor Design
Permanent Split Capacitor
HP
1/6, 1/10, 1/15
RPM Range
1,601-1,700
No. of Speeds
3
Voltage
115V AC
Motor Shaft Rotation
CCWLE
Frame
48Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Stud
Motor Shaft Design
Flat
Duty
Continuous
Hz
60 Hz
Max. Ambient Temp.
60 Degrees C
Phase
Single
Mounting Stud Pattern
3-5/8 in x 3-5/8 in
Full Load Amps
1.92, 1.05, 0.80 A
Motor Application
HVAC/R
Motor Service Factor
1
Standards
CSA Certified, UL Recognized
Ins. Class
B
Motor Sub Application
Room Air Conditioner
Motor Bearings
Sleeve
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Item
Room Air Conditioner Motor
Nameplate RPM
1,625
Capacitor Required
2MDV4
Motor Thermal Protection
Auto
Motor Mounting Position
Vertical Shaft Up, Vertical Shaft Down
Number of Shafts
2
Usable @ 200V
No
Motor Frame Material
Steel
Usable @ 208V
No
Stud Quantity
4
Weight
12 lb
Includes
Resilient Mounting Ring
Mounting Holes
(4) #8-32
Number of Speeds
3
Finish
Black Enamel
Application
Room Air Conditioner
Mounting
Stud

Description

Room Air Conditioner Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6, 1/10, 1/15 HP, Nameplate RPM 1,625, No. of Speeds 3, Voltage 115V AC, Full Load Amps 1.92, 1.05, 0.80 A, 48Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 60 Degrees C, Lead Length 37 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.