This item is Discontinued.

Century Room Air Cond Mtr, PSC, OAO, 1625 RPM DBL4500V1

Room Air Cond Mtr, PSC, OAO, 1625 RPM (Discontinued)

  • Mfr # DBL4500V1
  • Zoro # G2214021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBL4500V1
Zoro #
G2214021
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Body Dia.
5 in
Lead Length
38 1/2 in
Length Less Shaft
4 1/16 in
Shaft Length
9 5/16 in
Resilient Ring Dia.
2 1/2 in
Overall Length
22 in

Details

Motor Design
Permanent Split Capacitor
HP
1/10, 1/12, 1/15
RPM Range
1,601-1,700
No. of Speeds
3
Voltage
115V AC
Motor Shaft Rotation
CCWLE
Frame
42Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Resilient Base
Duty
Continuous
Motor Service Factor
1
Motor Thermal Protection
Auto
Full Load Amps
1.3/1.0/0.7 A
Item
Room Air Conditioner Motor
Motor Shaft Design
Flat
Phase
1
Hz
60 Hz
Motor Bearings
Sleeve
Motor Sub Application
Fan Coil, Room Air Conditioner Motor
Motor Application
HVAC/R
Ring to Ring Center
4 1/16 in
Nameplate RPM
1,625 RPM
Ins. Class
A
Standards
CSA Certified, UL Recognized
Capacitor Required
Included
Max. Ambient Temp.
40 Degrees C
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Usable @ 200V
No
Weight
15 lb
Motor Mounting Position
Horizontal
Number of Shafts
2
Usable @ 208V
No
Mounting
Cradle Base
Number of Speeds
3
Application
High Efficiency Performance in Fan Coil Heating/Air Conditioning, Furnace Blowers, Unit Heaters and Other Shaft-mounted Fan/Blower

Description

Room Air Conditioner Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/10 hp, 1/12 hp, 1/15 hp HP, Nameplate RPM 1,625 RPM, No. of Speeds 3, Voltage 115V AC, 1.3/1.0/0.7 A Full Load Amps, 42Y Frame, Output Watts 70 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Air Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.