This item is Discontinued.

Century Room Air Cond Mtr, PSC, OAO, 1625 RPM DSB1016HR

Room Air Cond Mtr, PSC, OAO, 1625 RPM (Discontinued)

  • Mfr # DSB1016HR
  • Zoro # G1504544
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSB1016HR
Zoro #
G1504544
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Lead Length
25 in
Length Less Shaft
4 11/16 in
Resilient Ring Dia.
2 1/2 in
Shaft Length
7 1/2 in
Body Dia.
5 5/8 in
Overall Length
19 1/8 in

Details

Motor Design
Permanent Split Capacitor
HP
1/6
RPM Range
1,601-1,700
No. of Speeds
2
Voltage
230V AC
Motor Shaft Rotation
CW/CCW
Frame
48Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Cradle Base
Standards
CSA Certified, UL Recognized
Ring to Ring Center
4 11/16 in
Ins. Class
B
Item
Room Air Conditioner Motor
Motor Shaft Design
Flat
Hz
60 Hz
Max. Ambient Temp.
40 Degrees C
Motor Application
HVAC/R
Motor Service Factor
1
Phase
Single
Motor Sub Application
Room Air Conditioner
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Nameplate RPM
1,625
Full Load Amps
1 A
Duty
Continuous
Motor Thermal Protection
Auto
Motor Bearings
Sleeve
Capacitor Required
Included
Includes
Resilient Base
Usable @ 208V
No
Usable @ 200V
No
Motor Mounting Position
Horizontal
Weight
11 lb
Number of Shafts
2
Duty Cycle
Continuous
Motor Frame Material
Steel
Conduit Box Position
F3
Number of Speeds
2
Mounting
Cradle Base
Application
For Room Air Conditioners, Fan Coil Console Units, Packaged Heat Pumps and Other Double Shaft and Shaft-mounted Fan and Blower

Description

Room Air Conditioner Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 HP, Nameplate RPM 1,625, No. of Speeds 2, Voltage 230V AC, Full Load Amps 1 A, 48Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 25 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.