Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Century Room Air Cond Mtr, PSC, OAO, 1625 RPM DSB1024H

Room Air Cond Mtr, PSC, OAO, 1625 RPM (Discontinued)

  • Mfr # DSB1024H
  • Zoro # G2714092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSB1024H
Zoro #
G2714092
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Body Dia.
5 5/8 in
Shaft Length
7 1/2 in
Lead Length
25 in
Length Less Shaft
4 11/16 in
Resilient Ring Dia.
2 1/2 in
Overall Length
19 1/8 in

Details

Motor Design
Permanent Split Capacitor
HP
1/4
RPM Range
1,601-1,700
No. of Speeds
2
Voltage
230
Motor Shaft Rotation
CCWLE
Frame
48Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Resilient Base
Capacitor Required
Included
Nameplate RPM
1,625 RPM
Motor Sub Application
Fan Coil, Room Air Conditioner Motor
Phase
1
Motor Bearings
Sleeve
Duty
Continuous
Standards
CSA Certified, UL Recognized
Item
Room Air Conditioner Motor
Motor Service Factor
1
Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
Flat
Motor Thermal Protection
Auto
Hz
60 Hz
Full Load Amps
1 A
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Ins. Class
B
Motor Application
HVAC/R
Ring to Ring Center
4 5/8 in
Usable @ 208V
No
Motor Mounting Position
Horizontal
Usable @ 200V
No
Motor Frame Material
Steel
Includes
Resilient Base
Duty Cycle
Continuous
Number of Shafts
2
Weight
13 lb
Conduit Box Position
F3
Mounting
Cradle Base
Number of Speeds
2
Application
For Room Air Conditioners, Fan Coil Console Units, Packaged Heat Pumps and Other Double Shaft and Shaft-mounted Fan and Blower

Description

Room Air Conditioner Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,625 RPM, No. of Speeds 2, Voltage 230V AC, 1.0 A Full Load Amps, 48Y Frame, Output Watts 190 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Air Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.