Zoro Homepage
This item is Discontinued.
Century Room Air Cond Mtr, PSC, OAO, 1625 RPM RA1074

Room Air Cond Mtr, PSC, OAO, 1625 RPM (Discontinued)

  • Mfr # RA1074
  • Zoro # G1926793
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA1074
Zoro #
G1926793
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
7 1/8 in
Length Less Shaft
6 1/8 in
Bolt Circle Dia.
5 1/8 in
Body Dia.
5 5/8 in
Lead Length
35 in
Stud Size
#8-32 x 1-5/8 in
Resilient Ring Dia.
2 1/4 in
Overall Length
20 in

Details

Motor Design
Permanent Split Capacitor
HP
3/4
RPM Range
1,601-1,700
No. of Speeds
3
Voltage
208-230V AC
Motor Shaft Rotation
CCWLE
Frame
48Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Ring/Stud
Standards
CSA Certified, UL Recognized
Nameplate RPM
1,625
Duty
Continuous
Full Load Amps
3.08 A
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Motor Thermal Protection
Auto
Motor Bearings
Sleeve
Motor Application
HVAC/R
Phase
Single
Capacitor Required
2MDV6
Mounting Stud Pattern
3-5/8 in x 3-5/8 in
Motor Sub Application
Room Air Conditioner
Hz
60 Hz
Ins. Class
A
Item
Room Air Conditioner Motor
Duty Cycle
Continuous
Includes
Extended Studs, Permanent Split Capacitor, Resilient Rings
Mounting
Stud
Usable @ 208V
Yes
Usable @ 200V
No
Number of Shafts
2
Application
Room Air Conditioners And Through-The-Wall Units, Shaft-Mounted Fan And Blower
Weight
20 lb
Stud Quantity
4
Number of Speeds
3
Motor Frame Material
Steel
Mounting Holes
(4) #8-32
Motor Shaft Design
Flat
Motor Mounting Position
Horizontal

Description

Room Air Conditioner Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 HP, Nameplate RPM 1,625, No. of Speeds 3, Voltage 208-230V AC, Full Load Amps 3.08 A, 48Y Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class A, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 35 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring/Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.