Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Century Room Air Cond Mtr, Shad Pol, OAO, 1050 RPM 348A

Room Air Cond Mtr, Shad Pol, OAO, 1050 RPM (Discontinued)

  • Mfr # 348A
  • Zoro # G3207601
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
348A
Zoro #
G3207601
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Bolt Circle Dia.
4 5/8 in
Body Dia.
5 in
Shaft Length
10 in
Resilient Ring Dia.
2 1/4 in
Lead Length
36 in
Length Less Shaft
5 1/4 in
Stud Size
#8-32
Overall Length
25 1/4 in

Details

Motor Design
Shaded Pole
HP
1/6, 1/8, 1/10
RPM Range
1,001-1,100
No. of Speeds
3
Voltage
230V AC
Motor Shaft Rotation
CCWLE
Frame
42Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Ring
Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
Flat
Motor Sub Application
Room Air Conditioner
Mounting Stud Pattern
2-5/16 in x 4 in
Motor Service Factor
1
Motor Thermal Protection
Auto
Ins. Class
B
Motor Application
HVAC/R
Standards
CSA, UL
Nameplate RPM
1,050
Motor Bearings
Sleeve
Item
Room Air Conditioner Motor
Hz
60 Hz
Ring to Ring Center
4 3/4 to 5 3/4 in
Full Load Amps
2.9, 2.1, 1.6 A
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Phase
Single
Capacitor Required
No
Duty
Continuous
Weight
13 lb
Usable @ 208V
No
Motor Frame Material
Steel
Usable @ 200V
No
Mounting Holes
(4) #8-32
Duty Cycle
Continuous
Motor Mounting Position
Horizontal
Number of Shafts
2
Stud Quantity
4
Number of Speeds
3
Application
Room Air Conditioners, evaporative cooloers, remote fan coils, and other shaft mounted fan and blower applications
Mounting
Stud

Description

Room Air Conditioner Motor, Single Phase, Motor Design Shaded Pole, 1/6, 1/8, 1/10 HP, Nameplate RPM 1,050, No. of Speeds 3, Voltage 230V AC, Full Load Amps 2.9, 2.1, 1.6 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 36 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.