This item is Discontinued.

Century Room Air Cond Mtr, Shad Pol, OAO, 1050 RPM 93V1

Room Air Cond Mtr, Shad Pol, OAO, 1050 RPM (Discontinued)

  • Mfr # 93V1
  • Zoro # G3381025
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93V1
Zoro #
G3381025
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
3/8 in
Lead Length
54 in
Shaft Length
10 in
Length Less Shaft
3 in
Body Dia.
5 in
Resilient Ring Dia.
2 1/2 in
Overall Length
23 1/2 in

Details

Motor Design
Shaded Pole
HP
1/10, 1/20, 1/30, 1/40, 1/70
RPM Range
1,001-1,100
No. of Speeds
5
Voltage
115V AC
Motor Shaft Rotation
CWLE
Frame
42Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Cradle Base
Hz
50 Hz
Nameplate RPM
1,050
Full Load Amps
3.2, 2.3, 1.7, 1.4, 0.96 A
Motor Thermal Protection
Auto
Capacitor Required
No
Motor Service Factor
1
Duty
Continuous
Ring to Ring Center
4 1/16 in
Item
Room Air Conditioner Motor
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Application
HVAC/R
Max. Ambient Temp.
40 Degrees C
Phase
Single
Standards
CSA Certified, UL Recognized
Motor Shaft Design
Flat
Motor Sub Application
Room Air Conditioner
Motor Bearings
Sleeve
Ins. Class
A
HP @ 50Hz
1/10, 1/20, 1/30, 1/40, 1/70
Motor Frame Material
Steel
Includes
Resilient Base
Usable @ 208V
No
Duty Cycle
Continuous
Weight
11 lb
Motor Mounting Position
All Angle
Number of Shafts
2
Full Load Amps @ 50Hz
3.2-2.3-1.70-1.40-0.96 A
RPM @ 50Hz
1,050 RPM
Usable @ 200V
No
Service Factor @ 50Hz
1
Voltage @ 50Hz
115V AC
Application
Room A/C
Number of Speeds
5
Mounting
Cradle Base

Description

Room Air Conditioner Motor, Single Phase, Motor Design Shaded Pole, 1/10, 1/20, 1/30, 1/40, 1/70 HP, Nameplate RPM 1,050, No. of Speeds 5, Voltage 115V AC, Full Load Amps 3.2, 2.3, 1.7, 1.4, 0.96 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 50 Hz Hz, Motor Service Factor 1, Ins. Class A, Motor Shaft Rotation CWLE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 54 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.