This item is Discontinued.

Century Room Air Cond Mtr, Shad Pol, OAO, 1050 RPM 9674

Room Air Cond Mtr, Shad Pol, OAO, 1050 RPM (Discontinued)

  • Mfr # 9674
  • Zoro # G1442183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9674
Zoro #
G1442183
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
3/8 in
Lead Length
54 in
Shaft Length
8 5/16 in
Stud Size
#8-32 x 1-5/8 in
Bolt Circle Dia.
4 5/8 in
Resilient Ring Dia.
2 1/2 in
Body Dia.
5 in
Length Less Shaft
4 7/16 in
Overall Length
19 7/8 in

Details

Motor Design
Shaded Pole
HP
1/15, 1/20, 1/30, 1/50
RPM Range
1,001-1,100
No. of Speeds
4
Voltage
115V AC
Motor Shaft Rotation
CWLE
Frame
42Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Cradle Base
Motor Thermal Protection
Auto
Max. Ambient Temp.
40 Degrees C
Hz
60/50 Hz
Motor Shaft Design
Flat
Motor Application
HVAC/R
Standards
CSA Certified, UL Recognized
Duty
Continuous
Ins. Class
A
Motor Sub Application
Room Air Conditioner
Motor Service Factor
1
Motor Bearings
Sleeve
Nameplate RPM
1,050
Capacitor Required
No
Phase
Single
Item
Room Air Conditioner Motor
Mounting Stud Pattern
2-5/16 in x 4 in
Full Load Amps
2.4,1.6,1.1,.80 A
Ring to Ring Center
4 1/16 in
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Weight
9 lb
Number of Shafts
2
Usable @ 200V
No
Mounting Holes
4
Motor Frame Material
Steel
Usable @ 208V
No
Service Factor @ 50Hz
1
RPM @ 50Hz
1,050 RPM
Duty Cycle
Continuous
Motor Mounting Position
Horizontal
Stud Quantity
4
Full Load Amps @ 50Hz
2.4, 1.60, 1.10, 0.80 A
Voltage @ 50Hz
115V AC
HP @ 50Hz
1/15, 1/20, 1/30, 1/50
Includes
Resilient Base
Mounting
Cradle Base
Number of Speeds
4
Application
Room Air Conditioners, evaporative cooloers, remote fan coils, and other shaft mounted fan and blower applications

Description

Room Air Conditioner Motor, Single Phase, Motor Design Shaded Pole, 1/15, 1/20, 1/30, 1/50 HP, Nameplate RPM 1,050, No. of Speeds 4, Voltage 115V AC, Full Load Amps 2.4,1.6,1.1,.80 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60/50 Hz Hz, Motor Service Factor 1, Ins. Class A, Motor Shaft Rotation CWLE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 54 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.