This item is Discontinued.

Century Room Air Cond Mtr, Shad Pol, OAO, 1050 RPM 9676

Room Air Cond Mtr, Shad Pol, OAO, 1050 RPM (Discontinued)

  • Mfr # 9676
  • Zoro # G0535105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9676
Zoro #
G0535105
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
10 1/2 in
Bolt Circle Dia.
4 5/8 in
Lead Length
25 in
Body Dia.
5 in
Length Less Shaft
4 15/16 in
Stud Size
#8-32 x 1-3/4 in
Resilient Ring Dia.
2 1/2 in
Overall Length
25 in

Details

Motor Design
Shaded Pole
HP
1/8
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
115V AC
Motor Shaft Rotation
CCWLE
Frame
42Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Ring
Ins. Class
B
Motor Sub Application
Room Air Conditioner
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Full Load Amps
4.04 A
Nameplate RPM
1,050
Motor Thermal Protection
Auto
Phase
Single
Motor Service Factor
1
Capacitor Required
No
Standards
CSA Certified, UL Recognized
Motor Application
HVAC/R
Item
Room Air Conditioner Motor
Ring to Ring Center
5 in
Motor Shaft Design
Flat
Duty
Continuous
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Sleeve
Hz
60 Hz
Mounting Stud Pattern
2-5/16 in x 4 in
Weight
11 lb
Motor Mounting Position
Horizontal
Motor Frame Material
Steel
Usable @ 200V
No
Includes
Resilient Mounting Ring
Stud Quantity
4
Usable @ 208V
No
Mounting Holes
4
Number of Shafts
2
Application
Room Air Conditioners, evaporative cooloers, remote fan coils, and other shaft mounted fan and blower applications
Mounting
Cradle Base
Number of Speeds
4

Description

Room Air Conditioner Motor, Single Phase, Motor Design Shaded Pole, 1/8 HP, Nameplate RPM 1,050, No. of Speeds 1, Voltage 115V AC, Full Load Amps 4.04 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Lead Length 25 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position Horizontal, Number of Shafts 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.