This item is Discontinued.

Century Room Air Cond Mtr, Shad Pol, OAO, 1050 RPM 9677

Room Air Cond Mtr, Shad Pol, OAO, 1050 RPM (Discontinued)

  • Mfr # 9677
  • Zoro # G0765904
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9677
Zoro #
G0765904
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Body Dia.
5 in
Resilient Ring Dia.
2 1/2 in
Stud Size
#8-32 x 1-5/8 in
Lead Length
26 in
Shaft Length
8 1/2 in
Bolt Circle Dia.
4 5/8 in
Length Less Shaft
5 3/16 in
Overall Length
21 1/4 in

Details

Motor Design
Shaded Pole
HP
1/6
RPM Range
1,001-1,100
No. of Speeds
4
Voltage
115V AC
Motor Shaft Rotation
CCWLE
Frame
42Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Ring
Phase
Single
Full Load Amps
8.06 A
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Hz
60 Hz
Ring to Ring Center
4 13/16 in
Motor Application
HVAC/R
Motor Sub Application
Room Air Conditioner
Capacitor Required
No
Ins. Class
B
Item
Room Air Conditioner Motor
Motor Bearings
Sleeve
Duty
Continuous
Mounting Stud Pattern
2-5/16 in x 4 in
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1
Nameplate RPM
1,050
Standards
CSA Certified, UL Recognized
Motor Thermal Protection
Auto
Motor Shaft Design
Flat
Includes
Resilient Mounting Ring
Stud Quantity
4
Usable @ 200V
No
Number of Shafts
2
Motor Frame Material
Steel
Weight
7 lb
Usable @ 208V
No
Mounting Holes
4
Motor Mounting Position
Horizontal
Application
Room Air Conditioners, evaporative cooloers, remote fan coils, and other shaft mounted fan and blower applications
Number of Speeds
4
Mounting
Cradle Base

Description

Room Air Conditioner Motor, Single Phase, Motor Design Shaded Pole, 1/6 HP, Nameplate RPM 1,050, No. of Speeds 4, Voltage 115V AC, Full Load Amps 8.06 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Lead Length 26 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position Horizontal, Number of Shafts 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.