This item is Discontinued.

Century Room Air Cond Mtr, Shad Pol, OAO, 1050 RPM 9678

Room Air Cond Mtr, Shad Pol, OAO, 1050 RPM (Discontinued)

  • Mfr # 9678
  • Zoro # G2182643
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9678
Zoro #
G2182643
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Length Less Shaft
6 3/16 in
Body Dia.
5 in
Resilient Ring Dia.
2 1/2 in
Stud Size
#8-32 x 1-3/8 in
Lead Length
26 in
Bolt Circle Dia.
4 5/8 in
Shaft Length
8 13/16 in
Overall Length
22 3/4 in

Details

Motor Design
Shaded Pole
HP
1/4
RPM Range
1,001-1,100
No. of Speeds
4
Voltage
115V AC
Motor Shaft Rotation
CCWLE
Frame
42Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Stud
Motor Service Factor
1
Max. Ambient Temp.
40 Degrees C
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Ring to Ring Center
5 13/16 in
Motor Sub Application
Room Air Conditioner
Standards
CSA Certified, UL Recognized
Phase
Single
Duty
Continuous
Item
Room Air Conditioner Motor
Nameplate RPM
1,050
Mounting Stud Pattern
2-5/16 in x 4 in
Hz
60 Hz
Capacitor Required
No
Motor Bearings
Sleeve
Motor Thermal Protection
Auto
Ins. Class
B
Full Load Amps
8.5 A
Motor Shaft Design
Flat
Motor Application
HVAC/R
Number of Shafts
2
Usable @ 200V
No
Motor Frame Material
Steel
Weight
8 lb
Includes
Resilient Mounting Ring
Stud Quantity
4
Motor Mounting Position
Horizontal
Mounting Holes
4
Usable @ 208V
No
Mounting
Cradle Base
Application
Room Air Conditioners, evaporative cooloers, remote fan coils, and other shaft mounted fan and blower applications
Number of Speeds
4

Description

Room Air Conditioner Motor, Single Phase, Motor Design Shaded Pole, 1/4 HP, Nameplate RPM 1,050, No. of Speeds 4, Voltage 115V AC, Full Load Amps 8.5 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Lead Length 26 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position Horizontal, Number of Shafts 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.