This item is Discontinued.

Century Room Air Cond Mtr, Shad Pol, OAO, 1050 RPM DB64072

Room Air Cond Mtr, Shad Pol, OAO, 1050 RPM (Discontinued)

  • Mfr # DB64072
  • Zoro # G2644406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB64072
Zoro #
G2644406
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Resilient Ring Dia.
2 1/2 in
Shaft Length
8 3/4 in
Length Less Shaft
4 7/16 in
Body Dia.
5 in
Lead Length
40 in

Details

Motor Design
Shaded Pole
HP
1/10
RPM Range
1001-1100
No. of Speeds
2
Voltage
208-230
Motor Shaft Rotation
CCWLE
Frame
42Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Cradle Base
Duty
Continuous
Phase
1
Motor Thermal Protection
Auto
Max. Ambient Temp.
40 Degrees C
Voltage Compatibility
115/208-230, 208-230, 208-240
Ins. Class
B
Motor Service Factor
1.00
Item
Room Air Conditioner Motor
Motor Sub Application
Room Air Conditioner
Motor Application
HVAC/R
Full Load Amps
1.9
Ring to Ring Center
4 1/16 in
Hz
60
Motor Bearings
Sleeve
Nameplate RPM
1050
Standards
UL, CSA
Capacitor Required
No

Description

Room Air Conditioner Motor, Shaded Pole, 1/10 HP, RPM Range 1001-1100, No. of Speeds 2, Voltage 208-230, CCWLE Motor Shaft Rotation, 42Y Frame, Open Air-Over, Cradle Base Motor Mounting Type, Shaft Dia. 1/2 in, Shaft Length 8 3/4 in, Motor Thermal Protection Auto, 1050 Nameplate RPM, 1 Phase, Sleeve Motor Bearings, Capacitor Required No, Ins. Class B, Motor Service Factor 1.00, Continuous, 60 Hz, Full Load Amps 1.9, Max. Ambient Temp. 40 Degrees C, Body Dia. 5 in, Length Less Shaft 4 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.