This item is Discontinued.

Century Room Air Cond Mtr, Shad Pol, OAO, 1050 RPM DBL6409NB

Room Air Cond Mtr, Shad Pol, OAO, 1050 RPM (Discontinued)

  • Mfr # DBL6409NB
  • Zoro # G2286627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBL6409NB
Zoro #
G2286627
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Body Dia.
5 in
Stud Size
#8-32
Bolt Circle Dia.
4 3/8 in
Resilient Ring Dia.
2 1/4 in
Length Less Shaft
4 1/8 in
Shaft Length
10 1/4 in, 10 1/2 in
Lead Length
38 1/2 in
Overall Length
24 in

Details

Motor Design
Shaded Pole
HP
1/10, 1/15, 1/20, 1/25, 1/30
RPM Range
1,001-1,100
No. of Speeds
5
Voltage
115V AC
Motor Shaft Rotation
CCWLE
Frame
42Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Ring/Stud
Duty
Continuous
Motor Service Factor
1
Ins. Class
B
Motor Sub Application
Room Air Conditioner
Nameplate RPM
1,050
Mounting Stud Pattern
2-1/4 in x 3-7/8 in
Motor Application
HVAC/R
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Ring to Ring Center
3 7/8 to 4 7/8 in
Phase
Single
Full Load Amps
3.5,2.8,2.2,1.9,1.6 A
Capacitor Required
No
Hz
60 Hz
Motor Bearings
Sleeve
Item
Room Air Conditioner Motor
Motor Shaft Design
Flat
Max. Ambient Temp.
40 Degrees C
Standards
CSA Certified, UL Recognized
Motor Thermal Protection
Auto
Number of Shafts
2
Motor Frame Material
Steel
Weight
12 lb
Usable @ 200V
No
Usable @ 208V
No
Motor Mounting Position
Horizontal
Mounting Holes
(4) #8-32
Application
Room Air Conditioners, evaporative cooloers, remote fan coils, and other shaft mounted fan and blower applications
Mounting
Stud
Number of Speeds
5

Description

Room Air Conditioner Motor, Single Phase, Motor Design Shaded Pole, 1/10, 1/15, 1/20, 1/25, 1/30 HP, Nameplate RPM 1,050, No. of Speeds 5, Voltage 115V AC, Full Load Amps 3.5,2.8,2.2,1.9,1.6 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Lead Length 38 1/2 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring/Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.