This item is Discontinued.

Century Room Air Cond Mtr, Shad Pol, OAO, 1500 RPM 9671

Room Air Cond Mtr, Shad Pol, OAO, 1500 RPM (Discontinued)

  • Mfr # 9671
  • Zoro # G1599762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9671
Zoro #
G1599762
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
3/8 in
Length Less Shaft
4 1/2 in
Shaft Length
8 3/8 in
Lead Length
36 in
Stud Size
#8-32 x 1-1/2 in
Body Dia.
5 in
Resilient Ring Dia.
2 1/4 in
Bolt Circle Dia.
4 5/8 in
Overall Length
20 3/4 in

Details

Motor Design
Permanent Split Capacitor
HP
1/8
RPM Range
1,401-1,500
No. of Speeds
3
Voltage
115V AC
Motor Shaft Rotation
CCWLE
Frame
42Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Stud
Motor Application
HVAC/R
Full Load Amps
5.05 A
Duty
Continuous
Max. Ambient Temp.
40 Degrees C
Hz
60 Hz
Item
Room Air Conditioner Motor
Ins. Class
B
Phase
1
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Shaft Design
Flat
Nameplate RPM
1,500 RPM
Ring to Ring Center
4 1/2 to 5 1/2 in
Mounting Stud Pattern
3-1/4 in x 3-1/4 in
Standards
CSA Certified, UL Recognized
Capacitor Required
No
Motor Sub Application
Room Air Conditioner
Motor Thermal Protection
Auto
Motor Service Factor
1
Motor Bearings
Sleeve
Mounting Holes
4
Usable @ 200V
No
Motor Frame Material
Steel
Stud Quantity
4
Weight
10 lb
Motor Mounting Position
Horizontal
Usable @ 208V
No
Number of Shafts
2
Includes
Resilient Mounting Ring
Application
Room Air Conditioners, evaporative cooloers, remote fan coils, and other shaft mounted fan and blower applications
Number of Speeds
3
Mounting
Stud

Description

Room Air Conditioner Motor, 1 Phase, Motor Design Permanent Split Capacitor, 1/8 HP, Nameplate RPM 1,500 RPM, No. of Speeds 3, Voltage 115V AC, Full Load Amps 5.05 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Lead Length 36 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position Horizontal, Number of Shafts 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.