This item is Discontinued.

Century Room Air Cond Mtr, Shad Pol, OAO, 1550 RPM 9675

Room Air Cond Mtr, Shad Pol, OAO, 1550 RPM (Discontinued)

  • Mfr # 9675
  • Zoro # G2288352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9675
Zoro #
G2288352
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Stud Size
#8-32 x 1-5/8 in
Body Dia.
5 in
Length Less Shaft
4 15/16 in
Bolt Circle Dia.
4 5/8 in
Resilient Ring Dia.
2 1/2 in
Shaft Length
9 13/16 in
Lead Length
36 in
Overall Length
23 3/4 in

Details

Motor Design
Shaded Pole
HP
1/8, 1/12, 1/20, 1/30
RPM Range
1,501-1,600
No. of Speeds
4
Voltage
115V AC
Motor Shaft Rotation
CCWLE
Frame
42Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Cradle Base
Item
Room Air Conditioner Motor
Duty
Continuous
Max. Ambient Temp.
40 Degrees C
Full Load Amps
3.3,2.3,1.7,1.2 A
Motor Thermal Protection
Auto
Standards
CSA Certified, UL Recognized
Capacitor Required
No
Nameplate RPM
1,550
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Hz
60 Hz
Ring to Ring Center
4 9/16 in
Motor Shaft Design
Flat
Mounting Stud Pattern
3-1/4 in x 3-1/4 in
Phase
Single
Ins. Class
B
Motor Application
HVAC/R
Includes
Resilient Base
Motor Service Factor
1
Motor Sub Application
Room Air Conditioner
Motor Bearings
Sleeve
Usable @ 200V
No
Motor Mounting Position
Horizontal
Motor Frame Material
Steel
Stud Quantity
4
Duty Cycle
Continuous
Number of Shafts
2
Mounting Holes
4
Usable @ 208V
No
Weight
11 lb
Application
Room Air Conditioners, evaporative cooloers, remote fan coils, and other shaft mounted fan and blower applications
Number of Speeds
4
Mounting
Cradle Base

Description

Room Air Conditioner Motor, Single Phase, Motor Design Shaded Pole, 1/8, 1/12, 1/20, 1/30 HP, Nameplate RPM 1,550, No. of Speeds 4, Voltage 115V AC, Full Load Amps 3.3,2.3,1.7,1.2 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 36 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.