This item is Discontinued.

Century Room Air Cond Mtr, Shad Pol, OAO, 1550 RPM DB4405

Room Air Cond Mtr, Shad Pol, OAO, 1550 RPM (Discontinued)

  • Mfr # DB4405
  • Zoro # G1080107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DB4405
Zoro #
G1080107
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
8 3/8 in
Body Dia.
5 in
Length Less Shaft
4 7/16 in

Details

Motor Design
Shaded Pole
HP
1/10
RPM Range
1501-1600
No. of Speeds
3
Voltage
230
Motor Shaft Rotation
CCWLE
Frame
42Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Cradle Base
Motor Bearings
Sleeve
Motor Application
HVAC/R
Duty
Continuous
Ring to Ring Center
1 11/16 x 3 1/2 in
Full Load Amps
1.8
Item
Room Air Conditioner Motor
Nameplate RPM
1550
Hz
60
Motor Thermal Protection
Auto
Max. Ambient Temp.
40 Degrees C
Voltage Compatibility
230, 240, 115/230, 120/240
Capacitor Required
No
Standards
UL, CSA
Phase
1
Motor Service Factor
1.00
Motor Sub Application
Room Air Conditioner
Ins. Class
A

Description

Room Air Conditioner Motor, Shaded Pole, 1/10 HP, RPM Range 1501-1600, No. of Speeds 3, Voltage 230, CCWLE Motor Shaft Rotation, 42Y Frame, Open Air-Over, Cradle Base Motor Mounting Type, Shaft Dia. 1/2 in, Shaft Length 8 3/8 in, Motor Thermal Protection Auto, 1550 Nameplate RPM, 1 Phase, Sleeve Motor Bearings, Capacitor Required No, Ins. Class A, Motor Service Factor 1.00, Continuous, 60 Hz, Full Load Amps 1.8, Max. Ambient Temp. 40 Degrees C, Body Dia. 5 in, Length Less Shaft 4 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.