This item is Discontinued.

Century Room Air Cond Mtr, Shad Pol, OAO, 1550 RPM DBL4412

Room Air Cond Mtr, Shad Pol, OAO, 1550 RPM (Discontinued)

  • Mfr # DBL4412
  • Zoro # G2955127
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DBL4412
Zoro #
G2955127
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
3/8 in
Resilient Ring Dia.
2 1/2 in
Length Less Shaft
4 9/16 in
Stud Size
#8-32 x 1-5/8 in
Shaft Length
8 1/2 in
Body Dia.
5 in
Bolt Circle Dia.
4 5/8 in
Lead Length
26 in
Overall Length
21 in

Details

Motor Design
Shaded Pole
HP
1/10
RPM Range
1,501-1,600
No. of Speeds
4
Voltage
208-230V AC
Motor Shaft Rotation
CCWLE
Frame
42Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Stud
Motor Service Factor
1
Duty
Continuous
Motor Shaft Design
Flat
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Motor Thermal Protection
Auto
Motor Application
HVAC/R
Max. Ambient Temp.
40 Degrees C
Hz
60 Hz
Phase
Single
Standards
CSA Certified, UL Recognized
Motor Sub Application
Room Air Conditioner
Ring to Ring Center
4 9/16 in
Mounting Stud Pattern
3-1/4 in x 3-1/4 in
Full Load Amps
2.1 A
Motor Bearings
Sleeve
Ins. Class
B
Nameplate RPM
1,550
Capacitor Required
No
Item
Room Air Conditioner Motor
Mounting Holes
(4) #8-32
Weight
12 lb
Usable @ 200V
No
Usable @ 208V
Yes
Number of Shafts
2
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Mounting
Cradle Base
Number of Speeds
4
Application
Room Air Conditioners, evaporative cooloers, remote fan coils, and other shaft mounted fan and blower applications

Description

Room Air Conditioner Motor, Single Phase, Motor Design Shaded Pole, 1/10 HP, Nameplate RPM 1,550, No. of Speeds 4, Voltage 208-230V AC, Full Load Amps 2.1 A, 42Y Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Lead Length 26 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position Horizontal, Number of Shafts 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.