This item is Discontinued.

Century Room Air Cond Mtr, Shad Pol, ODP, 1050 RPM 9637

Room Air Cond Mtr, Shad Pol, ODP, 1050 RPM (Discontinued)

  • Mfr # 9637
  • Zoro # G1938851
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9637
Zoro #
G1938851
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Lead Length
36 in
Body Dia.
5 in
Length Less Shaft
5 3/16 in
Shaft Length
8 1/2 in
Resilient Ring Dia.
2 1/2 in
Overall Length
21 1/4 in

Details

Motor Design
Shaded Pole
HP
1/6
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
230V AC
Motor Shaft Rotation
CCWLE
Frame
42Y
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Cradle Base
Motor Bearings
Sleeve
Item
Room Air Conditioner Motor
Full Load Amps
2.09 A
Hz
60 Hz
Nameplate RPM
1,050
Capacitor Required
No
Duty
Continuous
Ring to Ring Center
4 3/4 in
Max. Ambient Temp.
40 Degrees C
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Ins. Class
A
Motor Service Factor
1
Motor Application
HVAC/R
Motor Thermal Protection
Auto
Motor Shaft Design
Flat
Standards
CSA Certified, UL Recognized
Phase
Single
Motor Sub Application
Room Air Conditioner
Usable @ 200V
No
Motor Mounting Position
Horizontal
Stud Quantity
4
Number of Shafts
2
Weight
13 lb
Motor Frame Material
Steel
Mounting Holes
4
Usable @ 208V
No
Includes
Resilient Base
Application
Room A/C
Mounting
Cradle Base
Number of Speeds
2

Description

Room Air Conditioner Motor, Single Phase, Motor Design Shaded Pole, 1/6 HP, Nameplate RPM 1,050, No. of Speeds 1, Voltage 230V AC, Full Load Amps 2.09 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class A, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Lead Length 36 in, Motor Enclosure Design Open Dripproof, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal, Number of Shafts 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.