Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Century Room Air Cond Mtr, SP, OAO, 1050 RPM DBL6406

Room Air Cond Mtr, SP, OAO, 1050 RPM (Discontinued)

  • Mfr # DBL6406
  • Zoro # G2537936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBL6406
Zoro #
G2537936
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Length Less Shaft
4 1/16 in
Shaft Length
10 1/4 in
Body Dia.
5 in
Lead Length
38 1/2 in
Overall Length
24 in

Details

Motor Design
Shaded Pole
HP
1/10, 1/15, 1/20, 1/25
RPM Range
1,001-1,100
No. of Speeds
4
Voltage
115V AC
Motor Shaft Rotation
CCWLE
Frame
42Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Resilient Base
Motor Sub Application
Fan Coil, Room Air Conditioner Motor
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Item
Room Air Conditioner Motor
Capacitor Required
No
Motor Service Factor
1
Ring to Ring Center
1 11/16 x 3 1/2 in
Ins. Class
B
Duty
Continuous
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1,050 RPM
Motor Application
HVAC/R
Motor Bearings
Sleeve
Motor Thermal Protection
Auto
Hz
60 Hz
Standards
CSA Certified, UL Recognized
Full Load Amps
3.4,2.0,1.7,1.5 A
Phase
1
Motor Shaft Design
Flat
Usable @ 208V
No
Number of Shafts
2
Weight
11 lb
Motor Mounting Position
Horizontal
Usable @ 200V
No
Motor Frame Material
Steel
Mounting
Cradle Base
Number of Speeds
4

Description

Room Air Conditioner Motor, 1 Phase, Motor Design Shaded Pole, 1/10, 1/15, 1/20, 1/25 HP, Nameplate RPM 1,050 RPM, No. of Speeds 4, Voltage 115V AC, Full Load Amps 3.4,2.0,1.7,1.5 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Lead Length 38 1/2 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Resilient Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.