Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Special Purpose Motor C586

Special Purpose Motor (Discontinued)

  • Mfr # C586
  • Zoro # G0792377
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C586
Zoro #
G0792377
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8"
Shaft Length
1.88"
Manufacturers Warranty Length
1 yr.
Overall Length
11.44"

Details

Frame
K56
HP
3/4 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Capacitor Start, Capacitor Run, Low Starting Torque, Single Or Dual Voltage
Motor Enclosure Design
Drip Proof
Motor Mounting Type
Cushion Base
Motor Shaft Rotation
Reversible Clockwise
Motor Sub Application
Special Purpose Motor
Motor Thermal Protection
Manual
Nameplate RPM
1725 rpm
Number of Shafts
1
Phase
1
Voltage
208-230/115V
Motor Bearings
Ball
Ins. Class
B
Max. Ambient Temp.
50 Degrees C
Duty
Continuous
Full Load Amps
4.2-4/8A
Capacitor Required
Included
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Keyed
Hz
60 Hz
Motor Service Factor
1.25
Application
Special Purpose

Description

Special Purpose Motor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.