Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Century Split-Phase Belt Drive Motor, 1/3 HP, 48 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM BF2034

Split-Phase Belt Drive Motor, 1/3 HP, 48 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (Discontinued)

  • Mfr # BF2034
  • Zoro # G3490627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF2034
Zoro #
G3490627
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
1 5/8 in
Length Less Shaft
7 3/4 in
Body Dia.
5 5/8 in
Overall Length
9 3/8 in
Resilient Ring Dia.
2 1/2 in

Details

Item
Belt Drive Motor
Motor Design
Split-Phase
Motor Enclosure Design
Open Dripproof
HP
1/3
No. of Speeds
1
RPM Range
1,701-1,800
Nameplate RPM
1,725
Voltage
115/230V AC
Frame
48
Motor Mounting Type
Cradle Base
Motor Thermal Protection
Auto
Motor Service Factor
1.35
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Phase
Single
Motor Application
HVAC/R
Motor Sub Application
Belt Drive Fan/Blower
Ring to Ring Center
7 7/16 in
Standards
CSA, UL Recognized
Max. Ambient Temp.
104 Degrees F
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Duty
Continuous
Motor Shaft Rotation
CW/CCW
Full Load Amps
6.0/3.0 A
Frame Material
Rolled steel
Hz
60 Hz
Footnotes
17, 92, 99
Ins. Class
B
Motor Mounting Position
All Angle
Nominal Efficiency
60 %
Includes
5/8" dia. Shaft Bushing
Motor Frame Material
Steel
Motor Bearings
Ball
Usable @ 200V
No
Includes Shaft Bushing
Yes
Duty Cycle
Continuous
Usable @ 208V
No
Weight
15 lb

Description

Belt Drive Motor, Single Phase, Motor Design Split-Phase, 1/3 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, 6.0/3.0 A Full Load Amps, 48 Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.35, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.