This item is Discontinued.

Century Split-Phase Belt Drive Motor, 1/3 HP, 48Z Frame, 115V AC Voltage, 1,725 Nameplate RPM 922L

Split-Phase Belt Drive Motor, 1/3 HP, 48Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (Discontinued)

  • Mfr # 922L
  • Zoro # G2627484
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
922L
Zoro #
G2627484
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Body Dia.
5 5/8 in
Shaft Length
1 15/16 in
Length Less Shaft
8 5/16 in
Overall Length
10 1/4 in
Resilient Ring Dia.
2 1/2 in

Details

Item
Belt Drive Motor
Motor Design
Split-Phase
Motor Enclosure Design
Open Dripproof
HP
1/3
No. of Speeds
1
RPM Range
1,701-1,800
Nameplate RPM
1,725
Voltage
115V AC
Frame
48Z
Motor Mounting Type
Cradle Base
Motor Thermal Protection
Auto
Motor Service Factor
1.35
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Phase
Single
Motor Application
HVAC/R
Motor Sub Application
Belt Drive Fan/Blower
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Nominal Efficiency
60 %
Standards
CSA
Hz
60 Hz
Motor Frame Material
Steel
Ins. Class
B
Full Load Amps
5.8 A
Footnotes
91
Motor Bearings
Ball
Duty
Continuous
Ring to Ring Center
7 7/8 in
Frame Material
Rolled steel
Max. Ambient Temp.
104 Degrees F
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
All Angle
Duty Cycle
Continuous
Usable @ 208V
No
Weight
14 lb
Usable @ 200V
No

Description

Belt Drive Motor, Single Phase, Motor Design Split-Phase, 1/3 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115V AC, 5.8 A Full Load Amps, 48Z Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.35, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.