Zoro Homepage
This item is Discontinued.
Century Split Phase Resilient Mt. Motor GF2024D

Split Phase Resilient Mt. Motor (Discontinued)

  • Mfr # GF2024D
  • Zoro # G3262029
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF2024D
Zoro #
G3262029
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8"
Shaft Length
1-1/2"
Length Less Shaft
9 1/16 in
Body Dia.
5.66"
Manufacturers Warranty Length
1 yr.
Overall Length
9.21"

Details

Frame
48
HP
1/4 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Split Phase
Motor Enclosure Design
Open Enclosed
Motor Mounting Type
Resilient Base
Motor Shaft Rotation
Reversible
Motor Sub Application
Fan and Blower HVAC/R Motor
Motor Thermal Protection
Automatic
Nameplate RPM
1725 rpm
No. of Speeds
1
Number of Shafts
1
Phase
1
RPM Range
1,701-1,800
Voltage
115/208-230V
Motor Bearings
Sleeve
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Full Load Amps
4.6/2.3A
Standards
CSA Certified
Motor Shaft Design
Keyed
Hz
60 Hz
Motor Service Factor
1.35
Application
Fans and Blower
Voltage Compatibility
115/208-230V AC
Weight
14 lb
Duty Cycle
Continuous
Usable @ 208V
Yes
Motor Frame Material
Rolled Steel
Motor Mounting Position
Horizontal/Vertical

Description

Fan and Blower Motor, Single Phase, Motor Design Split-Phase, 1/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 4.6/2.3 A, 48 Frame, Usable @ 208V Yes, Motor Service Factor 1.35, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation Reversible, Motor Enclosure Design Open Enclosed, Motor Mounting Type Resilient Base, Motor Mounting Position Horizontal/Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.