Three-Phase General Purpose Motor, 2 hp HP, 56HZ Frame, 575V Voltage, 1725 RPM Nameplate RPM

  • Mfr # H953V1ES

  • Zoro # G411930993


product price:  $655.99
/ea
Free Shipping & Returns

Key Features

HP
2 hp
Nameplate RPM
1725 RPM
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
3.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H953V1ES
Zoro #
G411930993
UPC #
786674076571
Country of Origin
Mexico

Dimensions

Overall Length
14 3/8 in
Shaft Dia.
7/8 in
Shaft Length
2 1/4 in

Details

Item
General Purpose Motor
HP
2 hp
Nameplate RPM
1725 RPM
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
3.0 A
Frame
56HZ
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1725
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
575 V
Hz
60 Hz
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
86.5 %
Motor Thermal Protection
None
Weight
49.8 lb
Motor Sub Application
General Purpose
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Not Usable at 208V

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 2 hp HP, Nameplate RPM 1725 RPM, Frame 56HZ, Voltage 575V, 60 Hz Hz, Three Phase, Full Load Amps 3.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, 1725

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.