Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Unit Heater Motor, 1/3 HP, 1075,208-230 V UHH1036

Unit Heater Motor, 1/3 HP, 1075,208-230 V (Discontinued)

  • Mfr # UHH1036
  • Zoro # G2260115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UHH1036
Zoro #
G2260115
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
5 5/8 in
Shaft Length
5 1/2 in
Overall Length
10 5/8 in
Length Less Shaft
5 5/8 in
Ring Dia.
2 1/4 in
Shaft Dia.
1/2 in
Resilient Ring Dia.
2 1/4 in
Bolt Circle Dia.
5 1/8 in
Lead Length
48 in
Stud Size
#8-32

Details

Item
Unit Heater Motor
Motor Design
Permanent Split Capacitor
HP
1/3
Nameplate RPM
1,075
Voltage
208-230V AC
Frame
48Y
Motor Enclosure Design
Totally Enclosed
Motor Mounting Type
Ring/Stud
RPM Range
1,001-1,100
Motor Application
HVAC/R
Standards
CSA Certified, UL Recognized
Hz
60 Hz
Motor Shaft Rotation
CW/CCW
Motor Sub Application
Unit Heater
Motor Efficiency Group
Energy Efficient
No. of Speeds
1
Phase
Single
Max. Ambient Temp.
40 Degrees C
Ins. Class
B
Ring to Ring Center
5 3/16 in
Application
Unit Heaters and Other Shaft-mounted Fan and Blower Equipment in Dusty, Dirty, Noncombustible Environments
Motor Thermal Protection
Auto
Motor Service Factor
1
Duty
Continuous
Full Load Amps
2 A
Motor Bearings
Ball
Mounting Stud Pattern
3-5/8 in x 3-5/8 in
Includes
Extended Studs, Permanent Split Capacitor, Resilient Rings
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Weight
13 lb
Number of Shafts
1
Usable @ 200V
No
Usable @ 208V
Yes
Stud Quantity
4
Motor Mounting Position
All Angle
Mounting Holes
(4) #8-32
Conduit Box Location
Exterior
Motor Shaft Design
Flat
Capacitor Required
Included
Motor Frame Material
Steel
Duty Cycle
Continuous
Mounting
Cradle Base
Number of Speeds
1
Ambient Temperature
40 Degrees C

Description

Unit Heater Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 2 A, 48Y Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 48 in, Motor Enclosure Design Totally Enclosed, Motor Mounting Position All Angle, Number of Shafts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.