Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Unit Heater Motor, 1/3 HP, 1100,230 V, 48Y UHH1036NB

Unit Heater Motor, 1/3 HP, 1100,230 V, 48Y (Discontinued)

  • Mfr # UHH1036NB
  • Zoro # G1053324
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UHH1036NB
Zoro #
G1053324
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
5 5/8 in
Ring Dia.
2 1/4 in
Shaft Dia.
1/2 in
Length Less Shaft
6 1/8 in
Overall Length
11 1/8 in
Shaft Length
5 in
Lead Length
58 in
Resilient Ring Dia.
2 1/4 in
Stud Size
8-32 NF

Details

Item
Unit Heater Motor
Motor Design
Permanent Split Capacitor
HP
1/3
Nameplate RPM
1,100
Voltage
230V AC
Frame
48Y
Motor Enclosure Design
Totally Enclosed
Motor Mounting Type
Ring/Stud
RPM Range
1,001-1,100
Motor Application
HVAC/R
Motor Bearings
Ball
Motor Sub Application
Unit Heater
Includes
Extended Studs, Permanent Split Capacitor, Resilient Rings
Hz
60 Hz
Ins. Class
B
No. of Speeds
2
Motor Service Factor
1
Motor Thermal Protection
Auto
Full Load Amps
1.7-1.1 A
Duty
Continuous
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Mounting Stud Pattern
3-5/8 in x 3-5/8 in
Standards
CSA Certified, UL Recognized
Phase
Single
Motor Efficiency Group
Energy Efficient
Ring to Ring Center
5 11/16 in
Motor Shaft Rotation
CW/CCW
Application
Unit Heaters and Other Shaft-mounted Fan and Blower Equipment in Dusty, Dirty, Noncombustible Environments
Max. Ambient Temp.
40 Degrees C
Conduit Box Location
Exterior
Mounting Holes
4
Usable @ 208V
No
Motor Frame Material
Steel
Duty Cycle
Continuous
Number of Shafts
1
Stud Quantity
4
Usable @ 200V
No
Capacitor Required
Included
Motor Mounting Position
All Angle
Weight
15 lb
Motor Shaft Design
Flat
Conduit Box Position
F3
Number of Speeds
2
Mounting
Ring/Stud
Ambient Temperature
40 Degrees C

Description

Unit Heater Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1,100, No. of Speeds 2, Voltage 230V AC, Full Load Amps 1.7-1.1 A, 48Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 58 in, Motor Enclosure Design Totally Enclosed, Motor Mounting Position All Angle, Number of Shafts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.