Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Unit Heater Motor, 1/4 HP, 1075,115 V, 48Y UH1026NB

Unit Heater Motor, 1/4 HP, 1075,115 V, 48Y (Discontinued)

  • Mfr # UH1026NB
  • Zoro # G1376182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UH1026NB
Zoro #
G1376182
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Overall Length
7 13/16 in
Length Less Shaft
5 1/4 in
Shaft Length
3 in
Body Dia.
5 5/8 in
Stud Size
#8-32
Bolt Circle Dia.
5 1/8 in
Lead Length
58 in

Details

Item
Unit Heater Motor
Motor Design
Permanent Split Capacitor
HP
1/4
Nameplate RPM
1,075
Voltage
115V AC
Frame
48Y
Motor Enclosure Design
Totally Enclosed
Motor Mounting Type
Stud
RPM Range
1,001-1,100
Motor Application
HVAC/R
Standards
CSA Certified, UL Recognized
Application
Unit Heaters and Other Shaft-mounted Fan and Blower Equipment in Dusty, Dirty, Noncombustible Environments
Motor Bearings
Ball
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Ins. Class
B
Motor Efficiency Group
Energy Efficient
Mounting Stud Pattern
3-5/8 in x 3-5/8 in, 4-1/2 in x 2-9/16 in
Duty
Continuous
No. of Speeds
1
Phase
Single
Motor Thermal Protection
Auto
Full Load Amps
4.1 A
Includes
Extended Studs, Permanent Split Capacitor, Resilient Rings
Motor Service Factor
1
Motor Sub Application
Unit Heater
Max. Ambient Temp.
40 Degrees C
Conduit Box Location
Exterior
Capacitor Required
Included
Stud Quantity
4
Usable @ 208V
No
Mounting Holes
(4) #8-32
Number of Shafts
1
Motor Shaft Design
Flat
Motor Mounting Position
Horizontal
Motor Frame Material
Steel
Weight
13 lb
Duty Cycle
Continuous
Usable @ 200V
No
Conduit Box Position
F3
Number of Speeds
1
Mounting
Ring/Stud
Ambient Temperature
40 Degrees C
Output Watts
190 W

Description

Unit Heater Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 115V AC, 4.1 A Full Load Amps, 48Y Frame, Output Watts 190 W, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed, Motor Mounting Type Stud, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.