Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Unit Heater Motor, 1/4 HP, 1075,115 V, 48Y US1026NB

Unit Heater Motor, 1/4 HP, 1075,115 V, 48Y (Discontinued)

  • Mfr # US1026NB
  • Zoro # G0449127
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US1026NB
Zoro #
G0449127
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Length Less Shaft
5 1/4 in
Ring Dia.
2 1/2 in
Overall Length
7 7/8 in
Shaft Length
3 in
Body Dia.
5 5/8 in
Bolt Circle Dia.
5 1/8 in
Lead Length
58 in
Stud Size
#8-32
Resilient Ring Dia.
2 1/2 in

Details

Item
Unit Heater Motor
Motor Design
Permanent Split Capacitor
HP
1/4
Nameplate RPM
1,075
Voltage
115V AC
Frame
48Y
Motor Enclosure Design
Totally Enclosed
Motor Mounting Type
Ring/Stud
RPM Range
1,001-1,100
Motor Application
HVAC/R
Max. Ambient Temp.
40 Degrees C
Motor Sub Application
Unit Heater
Motor Thermal Protection
Auto
Motor Efficiency Group
Energy Efficient
Application
Unit Heaters and Other Shaft-mounted Fan and Blower Equipment in Dusty, Dirty, Noncombustible Environments
Mounting Stud Pattern
3-5/8 in x 3-5/8 in, 4-1/2 in x 2-9/16 in
Includes
Extended Studs, Permanent Split Capacitor, Resilient Rings
Standards
CSA Certified, UL Recognized
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
No. of Speeds
1
Motor Bearings
Sleeve
Full Load Amps
4.1 A
Ring to Ring Center
4 15/16 in
Phase
Single
Duty
Continuous
Ins. Class
B
Motor Service Factor
1
Hz
60 Hz
Motor Shaft Rotation
CW/CCW
Number of Shafts
1
Weight
12 lb
Motor Shaft Design
Flat
Capacitor Required
Included
Conduit Box Location
Exterior
Mounting Holes
(4) #8-32
Usable @ 200V
No
Duty Cycle
Continuous
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Stud Quantity
4
Usable @ 208V
No
Conduit Box Position
F3
Number of Speeds
1
Ambient Temperature
40 Degrees C
Mounting
Stud

Description

Unit Heater Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 115V AC, Full Load Amps 4.1 A, 48Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 58 in, Motor Enclosure Design Totally Enclosed, Motor Mounting Position Horizontal, Number of Shafts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.