Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Unit Heater Motor, 1/6 HP, 1075,115 V, 48Y UH1016NB

Unit Heater Motor, 1/6 HP, 1075,115 V, 48Y (Discontinued)

  • Mfr # UH1016NB
  • Zoro # G3508775
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UH1016NB
Zoro #
G3508775
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
3 3/4 in
Overall Length
8 7/16 in
Shaft Dia.
1/2 in
Body Dia.
5 5/8 in
Length Less Shaft
5 1/8 in
Bolt Circle Dia.
5 1/8 in
Lead Length
58 in
Stud Size
#8-32

Details

Item
Unit Heater Motor
Motor Design
Permanent Split Capacitor
HP
1/6
Nameplate RPM
1,075
Voltage
115V AC
Frame
48Y
Motor Enclosure Design
Totally Enclosed
Motor Mounting Type
Stud
RPM Range
1,001-1,100
Motor Application
HVAC/R
Motor Bearings
Ball
Motor Thermal Protection
Auto
Full Load Amps
2 A
Motor Sub Application
Unit Heater
Application
Unit Heaters and Other Shaft-mounted Fan and Blower Equipment in Dusty, Dirty, Noncombustible Environments
Motor Service Factor
1
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Includes
Extended Studs, Permanent Split Capacitor
Duty
Continuous
Motor Efficiency Group
Energy Efficient
Hz
60 Hz
Standards
CSA Certified, UL Recognized
Mounting Stud Pattern
3-5/8 in x 3-5/8 in, 4-1/2 in x 2-9/16 in
No. of Speeds
1
Phase
Single
Motor Shaft Rotation
CW/CCW
Max. Ambient Temp.
60 Degrees C
Ins. Class
B
Capacitor Required
Included
Conduit Box Location
Exterior
Weight
14 lb
Stud Quantity
4
Motor Mounting Position
Horizontal
Motor Shaft Design
Flat
Motor Frame Material
Steel
Mounting Holes
(4) #8-32
Number of Shafts
1
Usable @ 208V
No
Duty Cycle
Continuous
Usable @ 200V
No
Conduit Box Position
F3
Number of Speeds
1
Mounting
Ring/Stud
Ambient Temperature
60 Degrees C

Description

Unit Heater Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 115V AC, Full Load Amps 2 A, 48Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 60 Degrees C, Duty Cycle Continuous, Lead Length 58 in, Motor Enclosure Design Totally Enclosed, Motor Mounting Type Stud, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.