Zoro Homepage
This item is Discontinued.
Century Unit Htr Motor, 1/6,1075,115 V, 48Y, Cradle US1016

Unit Htr Motor, 1/6,1075,115 V, 48Y, Cradle (Discontinued)

  • Mfr # US1016
  • Zoro # G2694291
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US1016
Zoro #
G2694291
UPC #
-
Country of Origin
Mexico

Dimensions

Ring Dia.
2 1/2 in
Overall Length
7 7/8 in
Shaft Length
3 in
Length Less Shaft
5 1/2 in
Body Dia.
5 5/8 in
Shaft Dia.
1/2 in
Bolt Circle Dia.
5 1/8 in
Lead Length
58 in
Stud Size
#8-32
Resilient Ring Dia.
2 1/2 in

Details

Item
Unit Heater Motor
Motor Design
Permanent Split Capacitor
HP
1/6
Nameplate RPM
1,075
Voltage
115V AC
Frame
48Y
Motor Enclosure Design
Totally Enclosed
Motor Mounting Type
Ring
RPM Range
1,001-1,100
Motor Application
HVAC/R
Motor Thermal Protection
Auto
Motor Service Factor
1
Max. Ambient Temp.
40 Degrees C
Motor Sub Application
Unit Heater
Application
Unit Heaters and Other Shaft-mounted Fan and Blower Equipment in Dusty, Dirty, Noncombustible Environments
Includes
Extended Studs, Permanent Split Capacitor, Resilient Rings
Phase
Single
Standards
CSA Certified, UL Recognized
No. of Speeds
1
Mounting Stud Pattern
3-5/8 in x 3-5/8 in, 4-5/8 in x 2-5/16 in
Motor Bearings
Sleeve
Full Load Amps
2.1 A
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Ins. Class
B
Duty
Continuous
Hz
60 Hz
Ring to Ring Center
4 15/16 in
Number of Shafts
1
Usable @ 208V
No
Usable @ 200V
No
Mounting Holes
(4) #8-32
Motor Mounting Position
Horizontal
Motor Frame Material
Steel
Weight
12 lb
Motor Shaft Design
Flat
Duty Cycle
Continuous
Stud Quantity
4
Conduit Box Location
Exterior
Capacitor Required
Included
Conduit Box Position
F3
Number of Speeds
1
Mounting
Cradle Base
Ambient Temperature
40 Degrees C

Description

Unit Heater Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 115V AC, Full Load Amps 2.1 A, 48Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 58 in, Motor Enclosure Design Totally Enclosed, Motor Mounting Type Ring, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.