Zoro Homepage

1/4 Wave UHF Permanent Mount Antenna Kit

  • Mfr # PCTCN4347

  • Zoro # G6137336


product price: $79.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. VX-2100 DO-50, VX-2000 G7-25, VX-2100 G7-45, VX2200 DO-25, VX2200 DO-50, VX2200 G7-45, VX4500, VX4600
Sub-Category
Antennas
Height (In.)
2 1/2 in
Type
Mobile, Permanent Mount, UHF
Length (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCTCN4347
Zoro #
G6137336
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
2 1/2 in
Length (In.)
6 in
Width (In.)
8 in
Length
6 in
Height
2 1/2 in
Width
8 in
Overall Width
8 in
Overall Length
6 in
Overall Height
2 1/2 in

Details

Item
Antenna
For Use With
Mfr. No. VX-2100 DO-50, VX-2000 G7-25, VX-2100 G7-45, VX2200 DO-25, VX2200 DO-50, VX2200 G7-45, VX4500, VX4600
Sub-Category
Antennas
Type
Mobile, Permanent Mount, UHF
Band Type
UHF
Compatible Radio Brand
Motorola
Antenna Type
Whip
Compatible Radio Manufacturer Model Number
VX-2000 G7-25, VX-2100 DO-50, VX-2100 G7-45, VX2200 DO-25, VX2200 DO-50, VX2200 G7-45, VX4500, VX4600
Compatible Radio Type
Vehicle-Mounted
Compatible Radio Series
VX-2000 G7-25, VX-2100 DO-50, VX-2100 G7-45, VX2200 DO-25, VX2200 DO-50, VX2200 G7-45, VX4500, VX4600

Description

Antenna, Compatible Radio Brand Motorola, Compatible Radio Series VX-2000 G7-25, VX-2100 DO-50, VX-2100 G7-45, VX2200 DO-25, VX2200 DO-50, VX2200 G7-45, VX4500, VX4600, Compatible Radio Manufacturer Model Number VX-2000 G7-25, VX-2100 DO-50, VX-2100 G7-45, VX2200 DO-25, VX2200 DO-50, VX2200 G7-45, VX4500, VX4600, Band Type UHF, Antenna Type Whip, Overall Length 6 in, Overall Height 2 1/2 in, Overall Width 8 in, Compatible Radio Type Vehicle-Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.