Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Water Circulator Motor, Bracket, NEMA C249

Water Circulator Motor, Bracket, NEMA (Discontinued)

  • Mfr # C249
  • Zoro # G1208934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C249
Zoro #
G1208934
UPC #
-
Country of Origin
Mexico

Dimensions

Ring Dia.
2-1/2"
Bolt Circle Dia.
5-7/8"
Resilient Ring Dia.
2 1/2 in

Details

Item
Water Circulator Motor
Motor Design
Capacitor-Start
Motor Enclosure Design
Open Dripproof
HP
1/2
RPM Range
1701-1800
Nameplate RPM
1725
Frame
56YZ
Voltage
115/208-230
Phase
1
Motor Mounting Type
Cradle Base
Motor Sub Application
Water Circulator
Hz
60
Standards
UL, CSA
Motor Shaft Rotation
CW/CCW
Motor Application
Pump
Replacement For
Armstrong, Bell and Gossett, Taco and Teel Brand Circulator Pumps
Motor Thermal Protection
Auto
Full Load Amps
5.8/2.8-2.9
Motor Bearings
Sleeve
Ins. Class
B
Motor Service Factor
1.50
Ring to Ring Center
9-1/16"
Max. Ambient Temp.
50 Degrees C
Voltage Compatibility
115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240

Description

Water Circulator Motor, Capacitor-Start, Open Dripproof, 1/2 HP, 1725 Nameplate RPM, Frame 56YZ, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 5.8/2.8-2.9, Cradle Base Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.50, Sleeve Motor Bearings, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CW/CCW, Bolt Circle Dia. 5 7/8 in, Ring Dia. 2 1/2 in, 9 1/16 in Ring to Ring Center, Armstrong, Bell and Gossett, Taco and Teel Brand Circulator Pumps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.