Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Water Circulator Motor, Bracket, Sleeve OBG2004

Water Circulator Motor, Bracket, Sleeve (Discontinued)

  • Mfr # OBG2004
  • Zoro # G1490885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OBG2004
Zoro #
G1490885
UPC #
-
Country of Origin
Mexico

Dimensions

Bolt Circle Dia.
4 5/8 in
Ring Dia.
2 1/2 in
Resilient Ring Dia.
2 1/2 in
Length Less Shaft
6 3/16 in
Overall Length
6 13/16 in
Shaft Dia.
1/2 in
Height
7 7/8 in
Shaft Length
11/16 in
Bolt Circle Diameter
4 5/8 in

Details

Item
Circulating Pump Motor
Motor Design
Split-Phase
Motor Enclosure Design
Open Dripproof
HP
1/8
RPM Range
1,701-1,800
Nameplate RPM
1,725
Frame
48Y
Voltage
115V AC
Phase
Single
Motor Mounting Type
Cradle Base
Motor Sub Application
Water Circulator
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Standards
CSA
Full Load Amps
3.1
Motor Thermal Protection
Auto
Motor Application
Pump
Motor Service Factor
1
Ins. Class
A
Hz
60
Motor Bearings
Sleeve
Max. Ambient Temp.
40 Degrees C
Replacement For
Armstrong, Bell and Gossett, Taco and Teel Brand Circulator Pumps
Ring to Ring Center
5 13/16 in
Motor Frame Material
Steel
Weight
12 lb
Motor Mounting Position
All Angle
Duty Cycle
Continuous
Usable @ 208V
No
Usable @ 200V
No
Motor Shaft Design
Spot Drill
No. of Speeds
1
Finish
Red
Conduit Box Position
F3
Horsepower
1/8
Full Load Current
3.1 A
Maximum RPM
1,725 RPM
Nameplate Voltage
115V AC
Maximum Ambient Temperature
104 Degrees F
Compatible with Pump Type
In-Line Circulating Pumps
Frequency
60 Hz
Number of Speeds
1

Description

Circulating Pump Motor, Compatible with Pump Type In-Line Circulating Pumps, Horsepower 1/8, Maximum Ambient Temperature 104 Degrees F, Maximum RPM 1,725 RPM, Motor Enclosure Design Open Dripproof, Motor Thermal Protection Auto, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Bolt Circle Diameter 4 5/8 in, Frame 48Y, Frequency 60 Hz, Full Load Current 3.1 A, Standards CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.