Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Circulator Motor, NEMA/IEC, Face

  • Mfr # H1042L

  • Zoro # G2298012


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Drip Proof
HP
3/4
RPM Range
1,701-1,800
Nameplate RPM
1,725
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1042L
Zoro #
G2298012
UPC #
-
Country of Origin
Mexico

Dimensions

Bolt Circle Dia.
5 7/8 in
Shaft Dia.
5/8 in
Shaft Length
1 1/4 in
Height
6 7/16 in
Length Less Shaft
8 in
Overall Length
9 1/4 in
Body Dia.
6.5 in
Bolt Circle Diameter
5 7/8 in
Body Diameter
6 1/2 in

Details

Item
Circulating Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Drip Proof
HP
3/4
RPM Range
1,701-1,800
Nameplate RPM
1,725
Frame
56CZ
Voltage
208 to 240/460V AC
Phase
Three
Motor Mounting Type
Face
Ins. Class
B
Hz
60
Motor Thermal Protection
None
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Full Load Amps
2.7-2.8/1.4
Replacement For
Mfr. No. H1042
Motor Shaft Rotation
CW/CCW
Max. Ambient Temp.
50 Degrees C
Standards
CSA, UL Listed
Motor Service Factor
1.5
Motor Sub Application
Water Circulator
Frame Material
Rolled steel
Motor Frame Material
Steel
Motor Application
Pump
Motor Bearings
Ball
Usable @ 200V
No
Finish
Red
Weight
21 lb
Motor Shaft Design
Keyed
Motor Mounting Position
All Angle
Usable @ 208V
Yes
Duty Cycle
Continuous
No. of Speeds
1
Nameplate Voltage
208-230/460V AC
Frequency
60 Hz
Horsepower
3/4 hp
Maximum Ambient Temperature
122 Degrees F
Compatible with Pump Type
In-Line Circulating Pumps
Number of Speeds
1
Maximum RPM
1,725 RPM
Full Load Current
2.7 A
Revolutions Per Minute - Maximum
1,725 RPM
Thermal Protection
No Thermal Protection
Motor Frame Designation
56CZ
Electrical Connection Type
Plug-In
Compatible with Brand
Century
Ambient Temperature - Maximum
122 Degrees F

Description

Circulating Pump Motor, Compatible with Brand Century, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Pump Type In-Line Circulating Pumps, Compatible with Series Not Applicable, Horsepower 3/4 hp, Maximum Ambient Temperature 122 Degrees F, Maximum RPM 1,725 RPM, Motor Enclosure Design Open Drip Proof, Motor Thermal Protection None, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase Three

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.