Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Circulator Motor, NEMA/IEC, RCC

  • Mfr # H1043L

  • Zoro # G4288313


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Drip Proof
HP
1
RPM Range
1,701-1,800
Nameplate RPM
1,725
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1043L
Zoro #
G4288313
UPC #
-
Country of Origin
Mexico

Dimensions

Bolt Circle Dia.
5 7/8 in
Body Dia.
6.5 in
Shaft Dia.
5/8 in
Length Less Shaft
9 in
Shaft Length
1 1/4 in
Height
6 1/2 in
Overall Length
10 1/4 in
Bolt Circle Diameter
5 7/8 in
Body Diameter
6 1/2 in

Details

Item
Circulating Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Drip Proof
HP
1
RPM Range
1,701-1,800
Nameplate RPM
1,725
Frame
56CZ
Voltage
208 to 240/460V AC
Phase
Three
Motor Mounting Type
Face
Full Load Amps
3.4-3.4/1.70
Ins. Class
B
Standards
CSA, UL Listed
Frame Material
Rolled steel
Motor Bearings
Ball
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Hz
60
Motor Frame Material
Steel
Motor Shaft Rotation
CW/CCW
Max. Ambient Temp.
50 Degrees C
Motor Sub Application
Water Circulator
Motor Application
Pump
Motor Thermal Protection
None
Motor Service Factor
1.4
Duty Cycle
Continuous
Motor Mounting Position
All Angle
Usable @ 200V
No
Weight
25 lb
No. of Speeds
1
NEMA Design
L
Nominal Efficiency
75.0
Usable @ 208V
Yes
Motor Shaft Design
Keyed
Application
Hot Water Circulator Pumps
Maximum Ambient Temperature
122 Degrees F
Maximum RPM
1,725 RPM
Number of Speeds
1
Nameplate Voltage
208-230/460V AC
Compatible with Pump Type
In-Line Circulating Pumps
Frequency
60 Hz
Full Load Current
3.4 A
Horsepower
1 hp
Electrical Connection Type
Plug-In
Compatible with Brand
Century
Revolutions Per Minute - Maximum
1,725 RPM
Ambient Temperature - Maximum
122 Degrees F
Motor Frame Designation
56CZ
Thermal Protection
No Thermal Protection

Description

Circulating Pump Motor, Compatible with Brand Century, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Model Number Not Applicable, Compatible with Pump Type In-Line Circulating Pumps, Compatible with Series Not Applicable, Horsepower 1 hp, Maximum Ambient Temperature 122 Degrees F, Maximum RPM 1,725 RPM, Motor Enclosure Design Open Drip Proof, Motor Thermal Protection None, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase Three, Body Diameter 6 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.